Shop All Pneumatic Parts
Bellofram Precision Controls
Volume Booster, 1/4 NPT, 2-120 psi, Extra High Relief - 14 SCFM, 1:1 Ratio
Mfr # 961-010-000
Zoro # G311209618
product price: $294.99
/ea
Free Shipping & Returns
$294.99
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
- Brand Bellofram Precision Controls
- MFR # 961-010-000
- Zoro # G311209618
- Country of Origin United States
- Category Pneumatic Parts
Description
The Type 20 Air Relay is a compact, two-stage, pilot operated 1:1 relay with positive and negative bias adjustment capability. It accepts a signal pressure and combined with the bias adjustment, maintains a resulting output pressure with an accuracy and reliability unmatched by any other pressure relay in its price range.
Documents & Resources
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
- SMC Inline Solid PNP Direct, 3 Wire, SAPC 0.5m (D-M9PSAPC)
- BANDO 686 mm Outside Length, 13 mm Top Width, 1 Ribs (AX25)
- BESTORQ Banded Cogged Belt, 66 in Outside Length, 1.32 in Top Width, 2 Ribs (2/BX63)
- FENNER DRIVES Self-Adjusting Tensioner, A V-belt Size (FS0127)
- BELLOFRAM PRECISION CONTROLS HR Precision Relay, 1:1 Ratio, 1/2 NPT, 0-150 psi - 15 SCFM Relief (961-146-000)
- BELLOFRAM PRECISION CONTROLS Volume Booster, 3/8 NPT, 2-120 psi, Extra High Relief - 14 SCFM, 1:1 Ratio (961-011-000)
- BELLOFRAM PRECISION CONTROLS High Relief Positive Bias Booster, 1/4 NPT, 1:1 Ratio, 0-60 psi (961-180-000)
- CAMOZZI Male Connector Sprint, 6/4 X M6 (1511 6/4-M6)
- CAMOZZI BSPp Male, G1/4 X 3/8 (2511 1/4-3/8)
- REELCRAFT Bumper, Hose (600522)
- SPEEDAIRE Stopper Assembly, 1/4 (TT2CUD23G)
- Bellofram Precision Controls Pneumatic Parts