Shop All Pneumatic Parts
Bellofram Precision Controls
Volume Booster, 1/4 NPT, 2-120 psi, 1:1 Ratio
Mfr # 961-005-000
Zoro # G911209704
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bellofram Precision Controls
- MFR # 961-005-000
- Zoro # G911209704
- Country of Origin United States
- Category Pneumatic Parts
Description
The Type 20 Air Relay is a compact, two-stage, pilot operated 1:1 relay with positive and negative bias adjustment capability. It accepts a signal pressure and combined with the bias adjustment, maintains a resulting output pressure with an accuracy and reliability unmatched by any other pressure relay in its price range.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Tapered Roller Bearing Cones (14124)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-3/16 Bore Dia., 15 # of Teeth (50BS15H X 1 3/16)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Ball Lock, 1/4"-18 Thread Size, H Series (BVHN4-4MV)
- CONTINENTAL CONTITECH Synchronous Gearbelt, Y-1792,224 Teeth (Y-1792)
- BELLOFRAM PRECISION CONTROLS High Relief Positive Bias Booster, 1/4 NPT, 1:1 Ratio, 0-60 psi (961-180-000)
- BELLOFRAM PRECISION CONTROLS HR Precision Relay, 1:1 Ratio, 1/2 NPT, 0-150 psi - 15 SCFM Relief (961-146-000)
- BELLOFRAM PRECISION CONTROLS Volume Booster, 3/8 NPT, 2-120 psi, Extra High Relief - 14 SCFM, 1:1 Ratio (961-011-000)
- FREEMAN 1 in. Aluminum Pneumatic Tool Hook with 0.25 in. Industrial Swivel Fitting (FR395710)
- DIXON Short Strainer Outlet, For Use with In-Line Filter/Strainer, 1 in, 316L Stainless Steel (BS-01-R100)
- MI-T-M High Pressure Pump (3-0241)
- SPEEDAIRE O-Ring, 2.0x1.5 (TTR4410214G)
- Bellofram Precision Controls Compressor, Air Tank & Pneumatic Tool Parts