Shop All Vacuum Regulators
Bellofram Precision Controls
Vacuum Regulator, 3/8 NPT, Vacuum to 2 psi
Mfr # 960-505-000
Zoro # G211209923
product price: $364.99
/ea
Free Shipping & Returns
$364.99
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
- Brand Bellofram Precision Controls
- MFR # 960-505-000
- Zoro # G211209923
- Country of Origin United States
- Category Vacuum Regulators
Description
Bellofram's Type 77 Vacuum Regulator incorporates a fixed negative 15 psig bias spring to maintain vacuum outputs up to 29 Hg. An adjustable opposing range spring increases controlled pressure outputs up to 150 psig. Output pressure droop under varying downstream flow conditions is minimized by use of an aspirator tube which adjusts the air supply valve opening in accordance with flow velocity. A balanced supply valve, utilizing a reinforced rolling diaphragm, keeps regulator output virtually immune to changes in supply pressure. Stack-up construction makes the Type 77 easily serviceable, without removing it from the air line.
Documents & Resources
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
- MI-T-M Bracket, 5-0101A01 (5-0101A18)
- EATON AEROQUIP Hose Fitting, hyd, SAE, Straight, 5/8-18 (4401-6S)
- SPEEDAIRE Air Cylinder, 12 mm Bore, 40 mm Stroke, ISO Double Acting (CD85E12-40-B)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1" Bore (SCJ 1)
- FESTO Mounting Plate VN-T4-BP-NRH (VN-T4-BP-NRH)
- FESTO Vacuum Generator VN-10-L-T3-PQ2-VQ2-RO1-B (VN-10-L-T3-PQ2-VQ2-RO1-B)
- FESTO Vacuum Generator VN-07-M-I3-PQ2-VQ2-A (VN-07-M-I3-PQ2-VQ2-A)
- FESTO Vacuum Generator VAD-ME-I-3/8 (VAD-ME-I-3/8)
- FESTO Vacuum Generator VADMI-200-P (VADMI-200-P)
- FESTO Vacuum Generator VN-07-H-T3-PQ2-VQ2-RO1 (VN-07-H-T3-PQ2-VQ2-RO1)
- FESTO Vacuum Generator VAD-ME-I-1/4 (VAD-ME-I-1/4)
- Bellofram Precision Controls Vacuum Regulators