Shop All Vacuum Regulators
Bellofram Precision Controls
Vacuum Regulator, 3/8 NPT, Vacuum to 150 psi
Mfr # 960-509-000
Zoro # G611209554
product price: $355.99
/ea
Free Shipping & Returns
$355.99
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
- Brand Bellofram Precision Controls
- MFR # 960-509-000
- Zoro # G611209554
- Country of Origin United States
- Category Vacuum Regulators
Description
Bellofram's Type 77 Vacuum Regulator incorporates a fixed negative 15 psig bias spring to maintain vacuum outputs up to 29 Hg. An adjustable opposing range spring increases controlled pressure outputs up to 150 psig. Output pressure droop under varying downstream flow conditions is minimized by use of an aspirator tube which adjusts the air supply valve opening in accordance with flow velocity. A balanced supply valve, utilizing a reinforced rolling diaphragm, keeps regulator output virtually immune to changes in supply pressure. Stack-up construction makes the Type 77 easily serviceable, without removing it from the air line.
Documents & Resources
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
- NUMATICS Regulator, 1/2 in, Aluminum, 0.95 lb (8652AR004FA00H0)
- PARKER Fitting, Female JIC, Straight, 5/8 (10643-12-10)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 95" (B95)
- POWERMATE Inline Twin Cylinder, 1.9RHP, Single Stage (040-0425RP)
- FESTO Vacuum Generator VN-05-L-T3-PQ2-VQ2-RO1-A (VN-05-L-T3-PQ2-VQ2-RO1-A)
- FESTO Vacuum Generator VN-10-H-T3-PQ2-VQ2-RO1 (VN-10-H-T3-PQ2-VQ2-RO1)
- FESTO Vacuum Generator VADMI-95-P (VADMI-95-P)
- SMC Vacuum Regulator, 3/8 In (IRV20-N11BG)
- SMC Vacuum Regulator, 1/4 In (IRV10-N07BG)
- FESTO Vacuum Generator VN-10-H-T3-PI4-VI4-RO1 (VN-10-H-T3-PI4-VI4-RO1)
- FESTO Vacuum Generator VADMI-70-P (VADMI-70-P)
- Bellofram Precision Controls Vacuum Regulators