Shop All Vacuum Regulators
Bellofram Precision Controls
Vacuum Regulator, 3/8 NPT, Vacuum to 10 psi
Mfr # 960-506-000
Zoro # G111209665
product price: $335.99
/ea
Free Shipping & Returns
$335.99
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
- Brand Bellofram Precision Controls
- MFR # 960-506-000
- Zoro # G111209665
- Country of Origin United States
- Category Vacuum Regulators
Description
Bellofram's Type 77 Vacuum Regulator incorporates a fixed negative 15 psig bias spring to maintain vacuum outputs up to 29 Hg. An adjustable opposing range spring increases controlled pressure outputs up to 150 psig. Output pressure droop under varying downstream flow conditions is minimized by use of an aspirator tube which adjusts the air supply valve opening in accordance with flow velocity. A balanced supply valve, utilizing a reinforced rolling diaphragm, keeps regulator output virtually immune to changes in supply pressure. Stack-up construction makes the Type 77 easily serviceable, without removing it from the air line.
Documents & Resources
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
- BANDO TimingBelt, Synchro-Link, 70XL037 (70XL037UG)
- CLIMAX METAL PRODUCTS 1/2"ID Nonmetallic 2Pc Split Clamp Collar, Acetal (N2C-050)
- POWERDRIVE Split Taper Bushing, Series P2, 1-1/8 In (P2X1 1/8)
- TRITAN Bearings, 5.00mm Bore Dia., 227 lb. (R1350 ZZ SRL)
- FESTO Vacuum Generator VN-10-H-T3-PI4-VI4-RO1 (VN-10-H-T3-PI4-VI4-RO1)
- FESTO Vacuum Generator VAD-M5 (VAD-M5)
- FESTO Vacuum Generator VN-10-H-T4-PQ2-VQ3-RQ3 (VN-10-H-T4-PQ2-VQ3-RQ3)
- FESTO Vacuum Generator VN-10-H-T3-PQ2-VQ2-RQ2 (VN-10-H-T3-PQ2-VQ2-RQ2)
- FESTO Bernoulli Gripper OGGB-60-G18-2 (OGGB-60-G18-2)
- SMC Vacuum Regulator, 1/4 In (IRV10-N07BG)
- FESTO Vacuum Generator VN-07-M-I2-PQ1-VQ1 (VN-07-M-I2-PQ1-VQ1)
- Bellofram Precision Controls Pneumatic System Components