Shop All Pressure Transducers
Bellofram Precision Controls
Transducer, Electro-Pneumatic, Type I/P, T1500 Series, 0-120 PSIG, 4-20mA
Mfr # 969-716-101
Zoro # G111209825
Free Shipping & Returns
$599.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bellofram Precision Controls
- MFR # 969-716-101
- Zoro # G111209825
- Country of Origin China
- Category Pressure Transducers
Description
The T-1500 is a new series of electropneumatic transducers that convert an electrical signal to a proportional pressure output. It provides precision electropneumatic control to actuators, valves, positioners, final control elements and is ideally used for high-flow control devices. The Type 1500's compact size and accessibility to ports and adjustments allow the unit to be installed in spaceconstrained locations or in a manifold for multi-device control. DIN rail and manifold assemblies are available in kits that provide three, five or ten mounting points. An integral pneumatic volume booster is included in the Type 1500 design to provide high flow capacity. See specifications for flow data.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Transducer, Range 0 to 1 In WC (CX8MB2421IW)
- JONARD TOOLS Dynamometer Gauge, Dial, 5-50g (GD-5)
- NAVAC Micron Vacuum Gauge (NMV1)
- PIC GAUGES Vacuum Gauge, 1/4 in. NPT, 2 in. (201L-204A)
- BELLOFRAM PRECISION CONTROLS Transducer, Electro-Pneumatic, Type I/P, 4-20mA, 3-15 psi Explosion Proof FM (961-098-000)
- BELLOFRAM PRECISION CONTROLS Transducer, Electro-Pneumatic, Type I/P, T1000 Series, 3-15 PSIG, 4-20mA (961-070-000)
- BELLOFRAM PRECISION CONTROLS Transducer, Electro-Pneumatic, Type I/P, T1000 Series, 2-60 PSIG, 4-20 mA (961-117-000)
- BELLOFRAM PRECISION CONTROLS Transducer, Electro-Pneumatic, Type I/P, 4-20mA, 3-120 psi, Extended Range (961-111-000)
- BELLOFRAM PRECISION CONTROLS Transducer, Electro-Pneumatic, Type I/P, 4-20mA, 3-15 psi, High Relief (961-132-000)
- BELLOFRAM PRECISION CONTROLS Transducer, Electro-Pneumatic, Type I/P, T1000 Series, 1-17 PSIG, 4-20mA (961-116-000)
- HONEYWELL Std924A1A000001C, Mb, SmXxxx St 3000 0100InH2O 11424VDc Differential Pressure Transmitter (STD924-A1A-00000-1C,MB,SM+XXXX)
- Bellofram Precision Controls Pressure Transducers