Shop All Pressure Transducers
Bellofram Precision Controls
Transducer, Electro-Pneumatic, Type E/P, 1-9VDC, 3-27 psi NEMA 4
Mfr # 961-086-004
Zoro # G411209860
Free Shipping & Returns
$503.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bellofram Precision Controls
- MFR # 961-086-004
- Zoro # G411209860
- Country of Origin China
- Category Pressure Transducers
Description
The Type 1000 Transducer is an electropneumatic device that reduces a supply pressure to a regulated output pressure directly proportional to an electrical input signal. The Type 1000 accepts a wide range of supply pressures, ranging from a minimum of 3 psig 0.2 BAR above the maximum output up to 100 PSIG 6.9 BAR. An integral pneumatic volume booster is included in the design to provide high flow capacity up to 12 SCFM/339 SLPM. Model selections include general purpose, NEMA 4X Type, extended range, high relief, intrinsically safe, and explosion proof.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bimetal Thermom, 5 In Dial, 50 to 550F (1NGC7)
- INTERSTATE PNEUMATICS Oil Filled Pressure Gauge 300 PSI 2-1/2 Inch Dial 1/4 Inch NPT Rear Mount (G7122-300)
- INTERSTATE PNEUMATICS Oil Filled Pressure Gauge 5000 PSI 2-1/2 Inch Dial 1/4 Inch NPT Bottom Mount (G7022-5000)
- BOTRON CO ESD Drawing Sleeve 1.4ftx11x0.24in, PK25 (B7417)
- BELLOFRAM PRECISION CONTROLS Transducer, Electro-Pneumatic, Type I/P, 4-20mA, 3-15 psi Explosion Proof FM (961-098-000)
- BELLOFRAM PRECISION CONTROLS Transducer, Electro-Pneumatic, Type I/P, 4-20mA, 3-15 psi, High Relief (961-132-000)
- BELLOFRAM PRECISION CONTROLS Transducer, Electro-Pneumatic, Type I/P, T1000 Series, 1-17 PSIG, 4-20mA (961-116-000)
- BELLOFRAM PRECISION CONTROLS Transducer, Electro-Pneumatic, Type I/P, 4-20mA, 3-120 psi, Extended Range (961-111-000)
- BELLOFRAM PRECISION CONTROLS Transducer, Electro-Pneumatic, Type I/P, T1000 Series, 2-60 PSIG, 4-20 mA (961-117-000)
- BELLOFRAM PRECISION CONTROLS Transducer, Electro-Pneumatic, Type I/P, T1000 Series, 3-15 PSIG, 4-20mA (961-070-000)
- DWYER INSTRUMENTS Pressure Transmitter, 0 - 50 PSI, Conduit (629C-04-CH-P2-E5-S1)
- Bellofram Precision Controls Pressure Transducers