Shop All Pneumatic Regulators
Bellofram Precision Controls
T3700 1/4 in. NPT 0.7-36psi 4-20 mA 4-20 mA No cable
Mfr # 3702036I202000
Zoro # G511944654
product price: $391.99
/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bellofram Precision Controls
- MFR # 3702036I202000
- Zoro # G511944654
- Country of Origin India
- Category Pneumatic Regulators
Description
Type 3700 Proportional Pressure Regulator features an LED display for easy output pressure monitoring and offers fast response times for optimal performance. High flow rate ensures seamless operation and maintains output pressure even during power loss. The IP65 class protection ensures durability. Compact and lightweight design allows for effortless installation, whether standalone or modular.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 56C Frame, 3,450 Nameplate RPM (CL3509)
- LOC-LINE Male NPT Connector, 1/2In, PK50 (59865)
- KROIL 16.5 Oz. Penetrant Original (aka AeroKroil), Penetrating Oil Aerosol, Penetrant, Multipurpose, 4PK (AZKS162C4)
- CLIMAX METAL PRODUCTS 1" ID 2Pc Clamp Collar, Stl, Zinc, 2C-100-Z (2C-100-Z)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, 1/4 NPT Ports, 0.5-25 psi, Relieving (960-053-000)
- BELLOFRAM PRECISION CONTROLS Subminiature Regulator, 1/16in Ports, 0-5 psi (960-236-000)
- SMC Booster Regulator, 1/4 In. NPT (VBA10A-N02GN-Z)
- INTERSTATE PNEUMATICS 1/4 Inch Regulator w/Gauge (WR1130G-D)
- WILKERSON Air Regulator, 3/4 In NPT, 470 cfm, 300 psi (R30-06-000)
- DIXON Wilkerson Standard Regulator, R28, 1/2" (R28-04RG)
- POWERMATE Pressure Regulator, 1/4"Outlet, 1/4" Gauge (019-0281RP)
- Bellofram Precision Controls Pneumatic System Components