Shop All Pneumatic Regulators
Bellofram Precision Controls
T3700 1/4 in. NPT 0.7-15psi 4-20 mA 4-20 mA No cable
Mfr # 3702015I202000
Zoro # G911944643
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bellofram Precision Controls
- MFR # 3702015I202000
- Zoro # G911944643
- Country of Origin India
- Category Pneumatic Regulators
Description
Type 3700 Proportional Pressure Regulator features an LED display for easy output pressure monitoring and offers fast response times for optimal performance. High flow rate ensures seamless operation and maintains output pressure even during power loss. The IP65 class protection ensures durability. Compact and lightweight design allows for effortless installation, whether standalone or modular.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gearbelt, H, 72 Teeth, Length 36.0 In (1DHT3)
- COXREELS Roller Guide, Top, 4-way, 17 5/8 in (15353-18)
- MAXIM 7 Ton Telescopic Hydraulic Cylinder: 3 Stage, 90 Stroke - 1 3/4 in, 2.375 in, 3 in Sections (Maxim 3000 PSI Telescopic Cylinders)
- PIX Belt, BX Cogged, 21/32 x 82 in. OC (BX79)
- BELLOFRAM PRECISION CONTROLS Subminiature Regulator, 1/16in Ports, 0-5 psi (960-236-000)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, 1/4 NPT Ports, 0.5-25 psi, Relieving (960-053-000)
- PARKER Air Pressure Regulator, Pipe Size 1/4" (06R113AC)
- ASTRO PNEUMATIC Air Pressure Regulator, w/Gauge, 0-160psi. (WS11)
- DIXON Series 1, Standard Combination Unit, 3/4" (E74-6A-MB)
- MARSH BELLOFRAM 1/4In 150Psi 2-25Psi Npt Pneumatic Regulator (960-003-000)
- ARROW PNEUMATICS Standard Regulator W/T-Handle, 80SCFM, 3/8" (R353T)
- Bellofram Precision Controls Pneumatic System Components