Shop All Pneumatic Regulators
Bellofram Precision Controls
T3700 1/2 in. NPT 0.7-87psi 4-20 mA 4-20 mA No cable
Mfr # 3704087I202000
Zoro # G411944631
product price: $437.99
/ea
Free Shipping & Returns
$437.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bellofram Precision Controls
- MFR # 3704087I202000
- Zoro # G411944631
- Country of Origin India
- Category Pneumatic Regulators
Description
Type 3700 Proportional Pressure Regulator features an LED display for easy output pressure monitoring and offers fast response times for optimal performance. High flow rate ensures seamless operation and maintains output pressure even during power loss. The IP65 class protection ensures durability. Compact and lightweight design allows for effortless installation, whether standalone or modular.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO 3/4HP 115/230V 1725RPM 1PH 56F (133-119)
- DAYTON 3-Phase General Purpose Motor, 3 HP, 56H Frame, 230/460V AC Voltage, 1,735 Nameplate RPM (31LH35)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.15 in OD (BK2058)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 90° Elbow (4601X12X08)
- BELLOFRAM PRECISION CONTROLS Subminiature Regulator, 1/16in Ports, 0-5 psi (960-236-000)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, 1/4 NPT Ports, 0.5-25 psi, Relieving (960-053-000)
- FESTO Pressure Regulator LR-1-D-MAXI (LR-1-D-MAXI)
- FISHER 1/4IN 250PSI 0-35PSI NPT PNEUMATIC REGULATOR (67CF-206)
- WILKERSON Air Regulator, 1/8 In. NPT, 13 cfm, 300 psi (R03-01-000)
- INTERSTATE PNEUMATICS 3/8 Inch Standard W/ 'T' Handle Air Regulator 0-120 PSI (W1160T)
- MASTER PNEUMATIC PILOT REG 1/2, NON-REL, RED (PR380-4AC2)
- Bellofram Precision Controls Pneumatic Regulators