Shop All Pneumatic Regulators
Bellofram Precision Controls
T3700 1/2 in. NPT 0.7-15psi 4-20 mA 4-20 mA No cable
Mfr # 3704015I202000
Zoro # G011944666
product price: $437.99
/ea
Free Shipping & Returns
$437.99
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
- Brand Bellofram Precision Controls
- MFR # 3704015I202000
- Zoro # G011944666
- Country of Origin India
- Category Pneumatic Regulators
Description
Type 3700 Proportional Pressure Regulator features an LED display for easy output pressure monitoring and offers fast response times for optimal performance. High flow rate ensures seamless operation and maintains output pressure even during power loss. The IP65 class protection ensures durability. Compact and lightweight design allows for effortless installation, whether standalone or modular.
Documents & Resources
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
- ADAPTALL Hose Adapter, 3/4", JIC, 3/4", BSPP (9240-1212)
- AIGNEP USA Male Connector, 6mm Tube Sz, Brass, PK5 (50000N-6-1/4-PK5)
- DODGE F4S-S2-215R Non-Expansion Square Type S-2000 Spherical Roller Bearing Unit, 2-15/16 in Bore (070554)
- J.W. WINCO Plastic Fluid Level Sight Glass - G 1" Pipe Thread - J.W. Winco 6311025 (TLT-G1)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, 1/4 NPT Ports, 0.5-25 psi, Relieving (960-053-000)
- BELLOFRAM PRECISION CONTROLS Subminiature Regulator, 1/16in Ports, 0-5 psi (960-236-000)
- INGERSOLL-RAND Air Regulator, 1" FNPT, Flow Left to Right (49124373)
- DIXON Wilkerson Std RegulatorR26 w/gauge, 1/2" (R26-04RG)
- WILKERSON Air Pressure Regulator, 1/4" Pipe Size (R18-02-F000B)
- MOORE Nullmatic 1/4In Npt Pneumatic Regulator (40-30)
- TRU-FLATE Air Regulator, 25 cfm, 400 psi (41145)
- Bellofram Precision Controls Pneumatic System Components