Shop All Pneumatic Regulators
Bellofram Precision Controls
T3700 1/2 in. NPT 0.7-145psi 4-20 mA 4-20 mA No cable
Mfr # 3704145I202000
Zoro # G411944655
product price: $437.99
/ea
Free Shipping & Returns
$437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bellofram Precision Controls
- MFR # 3704145I202000
- Zoro # G411944655
- Country of Origin India
- Category Pneumatic Regulators
Description
Type 3700 Proportional Pressure Regulator features an LED display for easy output pressure monitoring and offers fast response times for optimal performance. High flow rate ensures seamless operation and maintains output pressure even during power loss. The IP65 class protection ensures durability. Compact and lightweight design allows for effortless installation, whether standalone or modular.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Oil Level Sight Glass With Reflector, D1=M18X1, 5, D=24, 5, Aluminum (K0448.241815)
- LOC-LINE Nozzle, 3/8-Pk50 (59862)
- SEALMASTER Mounted Cast Iron Two Bolt Flange Ball Bearing, TFT-15 (TFT-15)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 115/230V AC Voltage, 56 Frame, 1,140 Nameplate RPM (5KC49PN6051)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, 1/4 NPT Ports, 0.5-25 psi, Relieving (960-053-000)
- BELLOFRAM PRECISION CONTROLS Subminiature Regulator, 1/16in Ports, 0-5 psi (960-236-000)
- PARKER Air Regulator, 1-1/2 In. NPT, 500 cfm (R119-12CG/M2)
- FESTO Pressure Regulator LR-1/4-D-MIDI (LR-1/4-D-MIDI)
- FESTO Pressure Regulator LR-3/8-D-MINI (LR-3/8-D-MINI)
- FESTO Pressure Booster DPA-40-10-CRVZS2 (DPA-40-10-CRVZS2)
- NUMATICS Sandwich Single Air Regulator, 230 cfm (554RS100JP00000)
- Bellofram Precision Controls Pneumatic System Components