Shop All Pneumatic Regulators
Bellofram Precision Controls
Subminiature Regulator, 1/16in Ports, 0-5 psi
Mfr # 960-236-000
Zoro # G011209642
product price: $83.55
/ea
Free Shipping & Returns
$83.55
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
- Brand Bellofram Precision Controls
- MFR # 960-236-000
- Zoro # G011209642
- Country of Origin United States
- Category Pneumatic Regulators
Description
The Type 91 Subminiature Regulator is a compact, low-cost unit which operates in pressure ranges up to 100 psi, with a maximum supply pressure of 250 psi. It provides dependable reliability and accuracy for low flow or dead end applications, but is not designed for critical flow applications. The Type 91 subminiature regulator is available with a corrosion resistant anodized aluminum body and bonnet or with a brass body and bonnet. Both come standard with a fluorocarbon diaphragm.
Documents & Resources
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
- DDS Shaft Seal, 44 x 60 x 10 mm., SCV, Fluoro Rubber (446010SCV)
- ARO Manual Air Control Valve, 4-Way, 3/8in NPT (K213LS)
- PRINCE Hydraulic Tie-Rod Cylinder (B200140ABAAA07B)
- GROZ Grease Pump, Foot Operated (44255)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, 1/4 NPT Ports, 0.5-25 psi, Relieving (960-053-000)
- NORGREN 1/4In 10Psi Npt Pneumatic Regulator (V06-2A3-PNEA)
- DIXON Watts Standard Regulator, 1" (R119-08C)
- SIEMENS PRESSURE 1/8IN NPT PNEUMATIC REGULATOR (41-30)
- FESTO Pressure Regulator LR-1/4-D-MINI (LR-1/4-D-MINI)
- SMC Regulator, Air Line, Knob (AR20-N02-Z-D)
- ARO Air Regulator, 3/8 In NPT, 113 cfm, 250 psi (R37231-600)
- Bellofram Precision Controls Pneumatic System Components