Shop All Pneumatic Regulators
Bellofram Precision Controls
Subminiature Regulator, 1/16in Ports, 0-15 psi
Mfr # 960-237-000
Zoro # G211209640
product price: $96.15
/ea
Free Shipping & Returns
$96.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bellofram Precision Controls
- MFR # 960-237-000
- Zoro # G211209640
- Country of Origin United States
- Category Pneumatic Regulators
Description
The Type 91 Subminiature Regulator is a compact, low-cost unit which operates in pressure ranges up to 100 psi, with a maximum supply pressure of 250 psi. It provides dependable reliability and accuracy for low flow or dead end applications, but is not designed for critical flow applications. The Type 91 subminiature regulator is available with a corrosion resistant anodized aluminum body and bonnet or with a brass body and bonnet. Both come standard with a fluorocarbon diaphragm.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Agricultural Fan Motor, Capacitor-Start/Run, 1/2 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56 Frame (5JKW9)
- OREGON Bar and Chain Oil (54-059)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/8, L 2-1/4 (CB182118)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable, PK2 (16E-616)
- BELLOFRAM PRECISION CONTROLS Subminiature Regulator, 1/16in Ports, 0-5 psi (960-236-000)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, 1/4 NPT Ports, 0.5-25 psi, Relieving (960-053-000)
- DIXON Wilkerson by Self-Relieving Standard Regulator without Gauge, 1/2 in NPT/BSPP-G, 170 SCFM Flow Rate (R28-04R)
- MASTER PNEUMATIC REGULATOR 1 1/2 (R180-12)
- MASTER PNEUMATIC PILOT REGULATOR 1/2 (PR100-4)
- MASTER PNEUMATIC REGULATOR (R11M-1AL15)
- FISHER 1/4IN 250PSI 0-60PSI NPT PNEUMATIC REGULATOR (FS-67CFR-225)
- Bellofram Precision Controls Pneumatic Regulators