Shop All Pneumatic Regulators
Bellofram Precision Controls
Stainless Steel Regulator, 3/8 NPT, 12-125 psi
Mfr # 960-566-000
Zoro # G511209913
product price: $395.99
/ea
Free Shipping & Returns
$395.99
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
- Brand Bellofram Precision Controls
- MFR # 960-566-000
- Zoro # G511209913
- Country of Origin India
- Category Pneumatic Regulators
Description
The Type 52SSR regulator product line is designed for service with a wide variety of corrosive gases and environments. Special construction features include 316 stainless steel for the housing and filter assemblies, with Nitrile Elastomers used for the control diaphragm and the supply valve.
Documents & Resources
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
- SKF Shaft Sleeve, Dia. 1.769 to 1.775 In (99177)
- DART CONTROLS PulseGenerator, 1 Pulse/Rev, 4.5 to 24 VDC (PU-2E)
- ZORO SELECT Quick Coupler Body, FNPT, 3/8, Steel (5ZVJ9)
- SKF Spherical Plain Bearing (GEZ200ES 2RS)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, 1/4 NPT Ports, 0.5-25 psi, Relieving (960-053-000)
- BELLOFRAM PRECISION CONTROLS Subminiature Regulator, 1/16in Ports, 0-5 psi (960-236-000)
- PARKER Air Regulator, 3/4 In. NPT, 90 cfm, 250 psi (07R418AC)
- WILKERSON Air Regulator, 3/8 In NPT, 180 cfm, 300 psi (R21-03-000)
- FESTO Pressure Regulator LR-1/8-D-7-MINI-NPT (LR-1/8-D-7-MINI-NPT)
- INTERSTATE PNEUMATICS 1/4 Inch Metal Compact Economy Air Regulator (WR1120)
- POWERMATE Pressure Regulator, 1/4"Outlet, 1/4" Gauge (019-0281RP)
- Bellofram Precision Controls Pneumatic System Components