Shop All Pneumatic Regulators
Bellofram Precision Controls
Stainless Steel Regulator, 3/4 NPT, 3-30 psi
Mfr # 960-572-000
Zoro # G411209624
product price: $447.99
/ea
Free Shipping & Returns
$447.99
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
- Brand Bellofram Precision Controls
- MFR # 960-572-000
- Zoro # G411209624
- Country of Origin India
- Category Pneumatic Regulators
Description
The Type 52SSR regulator product line is designed for service with a wide variety of corrosive gases and environments. Special construction features include 316 stainless steel for the housing and filter assemblies, with Nitrile Elastomers used for the control diaphragm and the supply valve.
Documents & Resources
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
- SPEEDAIRE Regulator With Manifold (PN22N076G)
- RULAND Shaft Collar, Alum, 2 pcs, 20mm Bore Dia. (ENSP35-20MM-A)
- FAG BEARINGS Deep Groove B.Bear., Single Row <= 90Mm (6308 2Z C3)
- CONTINENTAL CONTITECH 3/8" x 5 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG03830-05-13)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, 1/4 NPT Ports, 0.5-25 psi, Relieving (960-053-000)
- BELLOFRAM PRECISION CONTROLS Subminiature Regulator, 1/16in Ports, 0-5 psi (960-236-000)
- PARKER Air Pressure Regulator, Pipe Size 1/2" (06R313AC)
- WATTS Air Regulator, 0-125 Out, 300 In, 3/8" (R75-03C)
- WILKERSON Air Pressure Regulator, 3/8" Pipe Size (R18-03-F000B)
- DIXON Series 1-Jumbo Regulator w/Gauge, 1" (R17-800RG)
- COILHOSE 3/4IN 0-125PSI NPT PNEUMATIC REGULATOR (8806)
- Bellofram Precision Controls Pneumatic System Components