Shop All Pneumatic Regulators
Bellofram Precision Controls
Stainless Steel Regulator, 3/4 NPT, 15-150 psi
Mfr # 960-575-000
Zoro # G811209576
product price: $447.99
/ea
Free Shipping & Returns
$447.99
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
- Brand Bellofram Precision Controls
- MFR # 960-575-000
- Zoro # G811209576
- Country of Origin India
- Category Pneumatic Regulators
Description
The Type 52SSR regulator product line is designed for service with a wide variety of corrosive gases and environments. Special construction features include 316 stainless steel for the housing and filter assemblies, with Nitrile Elastomers used for the control diaphragm and the supply valve.
Documents & Resources
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
- SCHNEIDER ELECTRIC Variable Frequency Drive, 25 HP, 400-480V, Altivar 212 AC Drive (ATV212HD18N4)
- BRENNAN INDUSTRIES Coupling, 3/8"X3/8"Male/Male (5404-06-06)
- INA Cylindrical Roller Thrust BRG, Bore 25mm (81105-TV)
- CONRADER Cold Start Valve, 0 to 12 CFM, 1/4" (M)NPT (SU3-1/4)
- BELLOFRAM PRECISION CONTROLS Subminiature Regulator, 1/16in Ports, 0-5 psi (960-236-000)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, 1/4 NPT Ports, 0.5-25 psi, Relieving (960-053-000)
- ARO Compressed Air Regulator, 2000 Series, Aluminum, 1/2 in NPT, 210 cfm, 0 psi to 140 psi, Knob (R37341-600)
- MASTER PNEUMATIC REGULATOR 1 W/GAGE (R180M-8HG)
- INTERSTATE PNEUMATICS 1/4 Inch NPT In-Line 90 PSI Fixed Preset Pressure Regulator - Outlet Pressure with Max Inlet 230 PSI (WR1110)
- FESTO Pressure Regulator LR-1/8-D-MINI (LR-1/8-D-MINI)
- FESTO Pressure Regulator VRPA-CM-Q6-E (VRPA-CM-Q6-E)
- Bellofram Precision Controls Pneumatic Regulators