Shop All Pneumatic Regulators
Bellofram Precision Controls
Stainless Steel Regulator, 1/4 NPT, 6-60 psi
Mfr # 960-561-000
Zoro # G311209700
Free Shipping & Returns
$415.99
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
- Brand Bellofram Precision Controls
- MFR # 960-561-000
- Zoro # G311209700
- Country of Origin India
- Category Pneumatic Regulators
Description
The Type 52SSR regulator product line is designed for service with a wide variety of corrosive gases and environments. Special construction features include 316 stainless steel for the housing and filter assemblies, with Nitrile Elastomers used for the control diaphragm and the supply valve.
Documents & Resources
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
- PRIMEFIT Air Hose Reel with 3/8" x 50Ft w/ Rubber Hose (HRRUB380503)
- FAG BEARINGS FAG 6210 C3, Deep Groove BBear, Single Row 90Mm (6210 C3)
- MTK Thrust Ball Bearing, 15mm Bore, 32mm (51202)
- INGERSOLL-RAND Trigger (IR5RA-93)
- BELLOFRAM PRECISION CONTROLS Subminiature Regulator, 1/16in Ports, 0-5 psi (960-236-000)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, 1/4 NPT Ports, 0.5-25 psi, Relieving (960-053-000)
- FESTO Pressure Regulator LRS-1-D-MAXI (LRS-1-D-MAXI)
- DIXON Wilkerson Standard Regulator, R26, 1/2" (R26-04R)
- SIEMENS PRESSURE 1/8IN NPT PNEUMATIC REGULATOR (41-30)
- WILKERSON Air Regulator, 1/2 In. NPT, 80 cfm, 300 psi (SR2-04-LAS0)
- PARKER Regulator, Air Inlet 1/4", NPT, 300 psig (15R113FB)
- Bellofram Precision Controls Pneumatic System Components