Shop All Pneumatic Regulators
Bellofram Precision Controls
Stainless Steel Regulator, 1/4 NPT, 3-30 psi
Mfr # 960-560-000
Zoro # G911209773
product price: $395.99
/ea
Free Shipping & Returns
$395.99
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
- Brand Bellofram Precision Controls
- MFR # 960-560-000
- Zoro # G911209773
- Country of Origin India
- Category Pneumatic Regulators
Description
The Type 52SSR regulator product line is designed for service with a wide variety of corrosive gases and environments. Special construction features include 316 stainless steel for the housing and filter assemblies, with Nitrile Elastomers used for the control diaphragm and the supply valve.
Documents & Resources
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
- CONTINENTAL Washdown Hose Assembly, Hose 25 ft. L, Hose Inside Dia.: 1/2" (CR050-25MF-G)
- DYNABRADE Cover Guard (11592)
- NORGREN Sight Feed Dome Assembly (4055-50)
- DAYTON Vbelt, 8V1600, 160" L, 1" W (816XZ5)
- BELLOFRAM PRECISION CONTROLS Subminiature Regulator, 1/16in Ports, 0-5 psi (960-236-000)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, 1/4 NPT Ports, 0.5-25 psi, Relieving (960-053-000)
- ARO Air Regulator, 3/4 In NPT, 210 cfm, 250 psi (R37351-100)
- VALTERRA Valterra A01-2222VP Hi-Flow 50-55 PSI 90° Water Regulator (A01-2222VP)
- DIXON Wilkerson Standard Regulator, R28, 1/2" (R28-04RG)
- INTERSTATE PNEUMATICS 1/4 Inch Regulator w/Gauge (WR1130G-D)
- MASTER PNEUMATIC REGULATOR 2 (R200-16)
- Bellofram Precision Controls Pneumatic System Components