Shop All Pneumatic Regulators
Bellofram Precision Controls
Stainless Steel Regulator, 1/4 NPT, 15-150 psi
Mfr # 960-563-000
Zoro # G211209978
product price: $389.99
/ea
Free Shipping & Returns
$389.99
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
- Brand Bellofram Precision Controls
- MFR # 960-563-000
- Zoro # G211209978
- Country of Origin India
- Category Pneumatic Regulators
Description
The Type 52SSR regulator product line is designed for service with a wide variety of corrosive gases and environments. Special construction features include 316 stainless steel for the housing and filter assemblies, with Nitrile Elastomers used for the control diaphragm and the supply valve.
Documents & Resources
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
- NITTO KOHKI Quick Coupler Socket 1/8" Male 10SM (10SM)
- LOC-LINE 90 Degree Nozzle, 1/4In, PK20 (59878)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 3 Groove 18.70" OD (5V1873)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 200 psi (ST25-0A200)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, 1/4 NPT Ports, 0.5-25 psi, Relieving (960-053-000)
- BELLOFRAM PRECISION CONTROLS Subminiature Regulator, 1/16in Ports, 0-5 psi (960-236-000)
- MOORE Nullmatic 1/4In Npt Pneumatic Regulator (40-30)
- FESTO Pressure Regulator LRB-D-7-O-MINI (LRB-D-7-O-MINI)
- INTERSTATE PNEUMATICS 1/4 Inch Mini Zinc Regulator with Gauge (W1130G)
- FESTO Pressure Regulator VRPA-CM-T14-E (VRPA-CM-T14-E)
- ARO Air Regulator, 1 In. NPT, 290 cfm, 250 psi (R37461-600)
- Bellofram Precision Controls Pneumatic System Components