Shop All Pneumatic Regulators
Bellofram Precision Controls
Stainless Steel Regulator, 1/2 NPT, 6-60 psi
Mfr # 960-569-000
Zoro # G511209685
product price: $447.99
/ea
Free Shipping & Returns
$447.99
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
- Brand Bellofram Precision Controls
- MFR # 960-569-000
- Zoro # G511209685
- Country of Origin India
- Category Pneumatic Regulators
Description
The Type 52SSR regulator product line is designed for service with a wide variety of corrosive gases and environments. Special construction features include 316 stainless steel for the housing and filter assemblies, with Nitrile Elastomers used for the control diaphragm and the supply valve.
Documents & Resources
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
- GATES Micro-V Belts, 280J4 (280J4)
- MARCO Air Hose 5/16" Per Foot 200 psi (20AH0516)
- MITSUBOSHI Urethane Timing Belt, T10 Profile, 44 Teeth x 16mm W (T10-16-44)
- MILTON T Push-Lock Plug, 3/8"Hose Barb, PK10 (1783-6)
- BELLOFRAM PRECISION CONTROLS Subminiature Regulator, 1/16in Ports, 0-5 psi (960-236-000)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, 1/4 NPT Ports, 0.5-25 psi, Relieving (960-053-000)
- ARO Air Regulator, 1/2 In NPT, 215 cfm, 250 psi (R37341-100)
- FESTO Pressure Regulator LR-1/4-D-MINI-NPT (LR-1/4-D-MINI-NPT)
- DIXON Wilkerson High Flow Regulator, Gauge, 1" (R30-08RHG)
- GROZ Air Regulator, Intermediate, 3/8" NPT (60053)
- DIXON Norgren by Series 1 R72 Manifold Relieving Sub-Compact Regulator, 83 SCFM Flow Rate, 5 to 150 psi Pr (R72M-2R)
- Bellofram Precision Controls Pneumatic System Components