Shop All Pneumatic Regulators
Bellofram Precision Controls
Stainless Steel Regulator, 1/2 NPT, 15-150 psi
Mfr # 960-571-000
Zoro # G711209652
Free Shipping & Returns
$447.99
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
- Brand Bellofram Precision Controls
- MFR # 960-571-000
- Zoro # G711209652
- Country of Origin India
- Category Pneumatic Regulators
Description
The Type 52SSR regulator product line is designed for service with a wide variety of corrosive gases and environments. Special construction features include 316 stainless steel for the housing and filter assemblies, with Nitrile Elastomers used for the control diaphragm and the supply valve.
Documents & Resources
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
- CONTINENTAL CONTITECH 1/2" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY05030-03-11)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (EZ-TSH-350)
- SPEEDAIRE FRL, 1/4 In. NPT, 60 cfm, 150 psi (7D705)
- SKF SKF-6205 2Z/C3, Single Row Ball Brgs, 6205 2ZC3 (6205 2Z/C3)
- BELLOFRAM PRECISION CONTROLS Stainless Steel Regulator, 1/4 NPT, 6-60 psi (960-561-000)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, 1/4 NPT Ports, 0.5-25 psi, Relieving (960-053-000)
- BELLOFRAM PRECISION CONTROLS Subminiature Regulator, 1/16in Ports, 0-5 psi (960-236-000)
- MASTER PNEUMATIC PISTON REG 1/8 (R55M-1)
- INGERSOLL-RAND Air Regulator, 1" FNPT, Flow Right to Left (49124407)
- DIXON Wilkerson High Flow Regulator, R30, 1" (R30-08R)
- FESTO Pressure Regulator LR-D-7-MAXI (LR-D-7-MAXI)
- Bellofram Precision Controls Pneumatic System Components