Shop All Pneumatic Regulators
Bellofram Precision Controls
Stainless Steel Regulator, 1/2 NPT, 12-125 psi
Mfr # 960-570-000
Zoro # G511209722
product price: $447.99
/ea
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bellofram Precision Controls
- MFR # 960-570-000
- Zoro # G511209722
- Country of Origin India
- Category Pneumatic Regulators
Description
The Type 52SSR regulator product line is designed for service with a wide variety of corrosive gases and environments. Special construction features include 316 stainless steel for the housing and filter assemblies, with Nitrile Elastomers used for the control diaphragm and the supply valve.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 180.0 in-lb Max. Torque, 40 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (096032.00)
- INTERSTATE PNEUMATICS 3/8 Inch - 24 UNF Male x 1/4 Inch Hose Barb Connector for Inflator Whips (FMS64T)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (RCJT 1 1/4)
- SPEEDAIRE Auto Drain Valve, Drain Size 1/4", 4.0 gpm, Amps AC: 0.3 A (53CE43)
- BELLOFRAM PRECISION CONTROLS Subminiature Regulator, 1/16in Ports, 0-5 psi (960-236-000)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, 1/4 NPT Ports, 0.5-25 psi, Relieving (960-053-000)
- INTERSTATE PNEUMATICS 1/4" Mini Metal IN-Line Regulator - In 150psi - Out 125psi - w/1-1/2" Dial Gauge (Flow: Rght to Lft) (WR1120RLG-D)
- KEYSCO TOOLS Air Regulator, with Gauge (77337)
- FESTO Pressure Booster DPA-40-16 (DPA-40-16)
- ARROW PNEUMATICS Midflow Regulator W/Gauge/T-Handle, 215SCFM, 1/2" (R374GT)
- FESTO Pressure Regulator LR-1/8-D-7-O-MINI (LR-1/8-D-7-O-MINI)
- Bellofram Precision Controls Pneumatic Regulators