Shop All Pneumatic Regulators
Bellofram Precision Controls
Stainless Steel Regulator, 1 NPT, 6-60 psi
Mfr # 960-577-000
Zoro # G011209819
product price: $1,122.99
/ea
Free Shipping & Returns
$1,122.99
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
- Brand Bellofram Precision Controls
- MFR # 960-577-000
- Zoro # G011209819
- Country of Origin India
- Category Pneumatic Regulators
Description
The Type 52SSR regulator product line is designed for service with a wide variety of corrosive gases and environments. Special construction features include 316 stainless steel for the housing and filter assemblies, with Nitrile Elastomers used for the control diaphragm and the supply valve.
Documents & Resources
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
- AIGNEP USA 1/8" x 6mm Tube x BSPP SS Elbow Connector (60115-6-1/8)
- CONTINENTAL CONTITECH 1/2" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG05030-100-31)
- ARROW PNEUMATICS Filter, 40 Micron, Metal Bowl, 3/8" (F353W)
- WORLDWIDE ELECTRIC Worldwide Electric Aluminum Worm Gear Reducer, 50mm, 100:1, 56C NEMA Frame (CALM50-100/1-56C)
- BELLOFRAM PRECISION CONTROLS Subminiature Regulator, 1/16in Ports, 0-5 psi (960-236-000)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, 1/4 NPT Ports, 0.5-25 psi, Relieving (960-053-000)
- FISHER 0-1000/3-15PSI PNEUMATIC PRESSURE CONTROLLER (4160KR)
- MASTER PNEUMATIC REGULATOR (R55M-1L30P)
- INGERSOLL-RAND Air Regulator, 1" FNPT, Flow Right to Left (49124407)
- FESTO Proportional Pressure Regulator VPPE-3-1-1/8-10-010-E1 (VPPE-3-1-1/8-10-010-E1)
- FESTO Pressure Regulator VRPA-LM-N14-T14 (VRPA-LM-N14-T14)
- Bellofram Precision Controls Pneumatic System Components