Shop All Pneumatic Regulators
Bellofram Precision Controls
Stainless Steel Regulator, 1 NPT, 12-125 psi
Mfr # 960-578-000
Zoro # G111209856
product price: $1,122.99
/ea
Free Shipping & Returns
$1,122.99
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
- Brand Bellofram Precision Controls
- MFR # 960-578-000
- Zoro # G111209856
- Country of Origin India
- Category Pneumatic Regulators
Description
The Type 52SSR regulator product line is designed for service with a wide variety of corrosive gases and environments. Special construction features include 316 stainless steel for the housing and filter assemblies, with Nitrile Elastomers used for the control diaphragm and the supply valve.
Documents & Resources
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
- CP CHICAGO PNEUMATIC CAM-DOG (C117060)
- ATP Coiled Air Hose, 1/4" ID x 20 ft., Hose Color: Red (TT-14-25-R-RS)
- WESTWARD Oiler, Pistol, Capacity 6 oz (2LAH7)
- GENTEQ Brushless DC Motor, ECM, 1/2 HP, 1050 rpm (6705)
- BELLOFRAM PRECISION CONTROLS Subminiature Regulator, 1/16in Ports, 0-5 psi (960-236-000)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, 1/4 NPT Ports, 0.5-25 psi, Relieving (960-053-000)
- PORTER-CABLE Regulator; 1/4" with 1/8" Gauge Port (PXCM019-0167)
- POWERMATE Pressure Regulator, w/Gauge, 1/4" NPT (019-0351CT)
- INTERSTATE PNEUMATICS 1/4 Inch Small Metal Air Regulator (W1130)
- S&G TOOL AID Window Regulator/Door Handle Clip Tool (87600)
- MASTER PNEUMATIC DIA.H20 REG 1/4, SEAT, 0-30 (R54MB-2ACL30)
- Bellofram Precision Controls Pneumatic Regulators