Shop All Filters & Regulators
Bellofram Precision Controls
Stainless Steel Filter Regulator, Manual Drain, 3/8 NPT, 15-150 psi
Mfr # 960-587-000
Zoro # G911209650
product price: $429.99
/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bellofram Precision Controls
- MFR # 960-587-000
- Zoro # G911209650
- Country of Origin India
- Category Filters & Regulators
Description
This ruggedly built regulator operates in pressure ranges up to 150 psig 10 BAR. The Type 52SSFR and Type 52SSAR Regulators have built-in dripwells which trap water, oil and other contaminants. The contaminants are easily flushed out of the dripwell via a convenient manual or automatic drain valve. The 25 Micron Filter is constructed of sintered 316 stainless steel, and is easily removed. The Type 52SS products can be through-panel mounted with the mounting nut supplied, bracket-mounted using the optional bracket, or pipe mounted by its ports. The regulators and filter assemblies comply with NACE material requirement #MR0175 for sulfide stress cracking resistant metallic material for oil field equipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, TA, 2in ID, Nitrile Rubber (IN50.885.729.52TA)
- SENQCIA INSPIRE SERIES 50H Hvy Cl Sc Type ASME/ANSI Std RllrChn Sngl Strand 5/8" Pit, PK5 (50HCL)
- BREEZE Hose Clamp, GP, SAE 12, Zinc, PK10 (62012H)
- GROZ Air Lubricator, 1/2in NPT, 200 cfm, 145 psi (L1593)
- MILTON High Pressure FRL Regulator, 1/2" NPT (1115-8)
- FESTO Filter Regulator LFR-1/8-D-MINI (LFR-1/8-D-MINI)
- ARROW PNEUMATICS Filter/Regulator, Metal Bowl, 1/2" (B754FGW)
- MASTER PNEUMATIC MANUAL FIL/REG 1/2 (CFR350-4)
- ARROW PNEUMATICS Filter/Regulator, Poly Bowl, 1/4" (B752G)
- ARROW PNEUMATICS Arrow Integral Filter/Regulator With Float Drain & T-Handle B753FGTW, Zinc Bowl, 3/8" NPT, 175 PSI (B753FGTW)
- ARO Filter/Regulator, 13.64 In. H, 4.09 In. W (P39464-110)
- Bellofram Precision Controls Filters & Regulators