Shop All Filters & Regulators
Bellofram Precision Controls
Stainless Steel Filter Regulator, Manual Drain, 3/4 NPT, 6-60 psi
Mfr # 960-593-000
Zoro # G111209559
product price: $481.99
/ea
Free Shipping & Returns
$481.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bellofram Precision Controls
- MFR # 960-593-000
- Zoro # G111209559
- Country of Origin India
- Category Filters & Regulators
Description
This ruggedly built regulator operates in pressure ranges up to 150 psig 10 BAR. The Type 52SSFR and Type 52SSAR Regulators have built-in dripwells which trap water, oil and other contaminants. The contaminants are easily flushed out of the dripwell via a convenient manual or automatic drain valve. The 25 Micron Filter is constructed of sintered 316 stainless steel, and is easily removed. The Type 52SS products can be through-panel mounted with the mounting nut supplied, bracket-mounted using the optional bracket, or pipe mounted by its ports. The regulators and filter assemblies comply with NACE material requirement #MR0175 for sulfide stress cracking resistant metallic material for oil field equipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Grease Pump, 400 lb./55 gal. Drum, 50:1 (1426)
- TITUS Motor, 277V, 1/3 HP, CCW (10151202)
- FOSTER Plug, 1/2" MPT, Brass (54-5B)
- DIXON MNPT, 1/8"xHose, Barb, 1/8" (1020202C)
- FESTO Filter Regulator LFR-1/4-D-MINI-A (LFR-1/4-D-MINI-A)
- WILKERSON Filter-Regulator, Particles/Water Removal, Size - Air Treatment: Compact (B18-04-FK00B)
- WILKERSON Filter/Regulator, Aluminum, Manual Drain (B08-02-FKG0B)
- NORGREN EXCELON 1/4IN 250PSI NPT PNEUMATIC FILTER-REGULATOR (B72G-2AS-980)
- ARROW PNEUMATICS Mini filter/Regulator, Poly Bowl, 1/8" (B741G)
- FESTO Filter Regulator LFR-D-7-MINI (LFR-D-7-MINI)
- FESTO Filter Regulator MS2-LFR-QS6-D6-A8-C-M-B (MS2-LFR-QS6-D6-A8-C-M-B)
- Bellofram Precision Controls Filters & Regulators