Shop All Filters & Regulators
Bellofram Precision Controls
Stainless Steel Filter Regulator, Manual Drain, 3/4 NPT, 15-150 psi
Mfr # 960-595-000
Zoro # G211209824
product price: $481.99
/ea
Free Shipping & Returns
$481.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bellofram Precision Controls
- MFR # 960-595-000
- Zoro # G211209824
- Country of Origin India
- Category Filters & Regulators
Description
This ruggedly built regulator operates in pressure ranges up to 150 psig 10 BAR. The Type 52SSFR and Type 52SSAR Regulators have built-in dripwells which trap water, oil and other contaminants. The contaminants are easily flushed out of the dripwell via a convenient manual or automatic drain valve. The 25 Micron Filter is constructed of sintered 316 stainless steel, and is easily removed. The Type 52SS products can be through-panel mounted with the mounting nut supplied, bracket-mounted using the optional bracket, or pipe mounted by its ports. The regulators and filter assemblies comply with NACE material requirement #MR0175 for sulfide stress cracking resistant metallic material for oil field equipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAP MAGIC Cutting Oil, 5 gal, Bucket, EP-Xtra, Yellow (10640E)
- IGUS Clip Bearing, Plastic, 1/4 ID, PK5 (MCI-04-02)
- MATRIX MANAGEMENT Prolube 46231 M10 X 1.0mm Metric Grease Fitting, 45°, 5 Pack (GFT/10/1/45)
- ZORO SELECT QD Bushing, Series QT, Bore Dia 24mm (QT24MM)
- ARROW PNEUMATICS Mini filter/Regulator, Poly Bowl, 1/4" (B742G)
- ARO Filter, Air Inlet 1", NPT, 353 scfm (F35461-411)
- WILKERSON Air Pressure Regulator, 3/8" Pipe Size (R28-03-F000B)
- WILKERSON Filter-Regulator, Max. Incoming 150 psi (B08-C2-FRG0B)
- ARROW PNEUMATICS Mini Regulator, Zinc Body, 1/4" (R162G)
- ARROW PNEUMATICS Filter/Regulator, Metal Bowl, 1/4" (B752GW)
- NUMATICS Filter Regulator, PC Bowl, 3/4 in, 2.9 lb (8653APBP5FA00HN)
- Bellofram Precision Controls Filters & Regulators