Shop All Filters & Regulators
Bellofram Precision Controls
Stainless Steel Filter Regulator, Manual Drain, 1/4 NPT, 12-125 psi
Mfr # 960-582-000
Zoro # G411209921
product price: $429.99
/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bellofram Precision Controls
- MFR # 960-582-000
- Zoro # G411209921
- Country of Origin India
- Category Filters & Regulators
Description
This ruggedly built regulator operates in pressure ranges up to 150 psig 10 BAR. The Type 52SSFR and Type 52SSAR Regulators have built-in dripwells which trap water, oil and other contaminants. The contaminants are easily flushed out of the dripwell via a convenient manual or automatic drain valve. The 25 Micron Filter is constructed of sintered 316 stainless steel, and is easily removed. The Type 52SS products can be through-panel mounted with the mounting nut supplied, bracket-mounted using the optional bracket, or pipe mounted by its ports. The regulators and filter assemblies comply with NACE material requirement #MR0175 for sulfide stress cracking resistant metallic material for oil field equipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Extended Element, Gray, 1/4", PK20 (49445-G)
- BESTORQ Great Dane SUPER SURFER 2 TSCE18H-48 (48" Deck) Riding Lawn Mower Replacement Belt, B96LG (B96LG)
- BAILEY HYDRAULICS Weld-On Ports 1/4-18 NPT Port, 0.84" Pin Dia, 750088 (750088)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-7/16 Bore Dia., 18 # of Teeth (60BS18H X 1 7/16)
- ARO Regulator (Super-Duty Series), R37561-100 (R37561-100)
- ARROW PNEUMATICS Mid Flow Regulator, 3 Pos Knob, 3/4" (R376G)
- SPEEDAIRE Filter/Regulator, 80 cfm, 250psi (4ZK82)
- ARO Rgltr, 3000Srs, Npt, R37451-300 (R37451-300)
- ARO Filter, Air Inlet 1", NPT, 353 scfm (F35461-411)
- WILKERSON Filter-Regulator, Particles/Water Removal, Max. Flow - Air Treatment: 250 cfm (B28-03-FK00B)
- SMC Filter Exhaust (AMC610-N10)
- Bellofram Precision Controls Compressed Air Treatment