Shop All Filters & Regulators
Bellofram Precision Controls
Stainless Steel Filter Regulator, Manual Drain, 1/2 NPT, 3-30 psi
Mfr # 960-588-000
Zoro # G611209745
product price: $481.99
/ea
Free Shipping & Returns
$481.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bellofram Precision Controls
- MFR # 960-588-000
- Zoro # G611209745
- Country of Origin India
- Category Filters & Regulators
Description
This ruggedly built regulator operates in pressure ranges up to 150 psig 10 BAR. The Type 52SSFR and Type 52SSAR Regulators have built-in dripwells which trap water, oil and other contaminants. The contaminants are easily flushed out of the dripwell via a convenient manual or automatic drain valve. The 25 Micron Filter is constructed of sintered 316 stainless steel, and is easily removed. The Type 52SS products can be through-panel mounted with the mounting nut supplied, bracket-mounted using the optional bracket, or pipe mounted by its ports. The regulators and filter assemblies comply with NACE material requirement #MR0175 for sulfide stress cracking resistant metallic material for oil field equipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Twist Lock Universal Coupler, 1"FNPT, PK10 (1864)
- TIMKEN Pillow Block Bearing, Ball, 1-15/16" Bore (VAS 1 15/16)
- SPEEDAIRE Inline Air Filter, 1/4 In (1A483)
- ZORO SELECT Fitting Adapter, 45 Degree, PK5 (GFD310912)
- ARO FRL Piggyback, 1/2", NPT, 172 scfm (P39344-604)
- NUMATICS Filter Regulator, Metal Bowl, 3/4 in, 2.9lb (8653APBM5FA00HN)
- ARO FRL Piggyback, Air Inlet 1/4", NPT, 72 scfm (P39224-604)
- MASTER PNEUMATIC FILTER REGULATOR (FR10-2L30)
- ARO Pgybk, 1000Srs, Npt, P39124-120 (P39124-120)
- FESTO Filter Regulator LFR-D-5M-MIDI-A (LFR-D-5M-MIDI-A)
- FESTO Filter Regulator LFR-D-7-MINI (LFR-D-7-MINI)
- Bellofram Precision Controls Filters & Regulators