Shop All Filters & Regulators
Bellofram Precision Controls
Stainless Steel Filter Regulator, Manual Drain, 1/2 NPT, 12-125 psi
Mfr # 960-590-000
Zoro # G011209611
Free Shipping & Returns
$481.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bellofram Precision Controls
- MFR # 960-590-000
- Zoro # G011209611
- Country of Origin India
- Category Filters & Regulators
Description
This ruggedly built regulator operates in pressure ranges up to 150 psig 10 BAR. The Type 52SSFR and Type 52SSAR Regulators have built-in dripwells which trap water, oil and other contaminants. The contaminants are easily flushed out of the dripwell via a convenient manual or automatic drain valve. The 25 Micron Filter is constructed of sintered 316 stainless steel, and is easily removed. The Type 52SS products can be through-panel mounted with the mounting nut supplied, bracket-mounted using the optional bracket, or pipe mounted by its ports. The regulators and filter assemblies comply with NACE material requirement #MR0175 for sulfide stress cracking resistant metallic material for oil field equipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Start Capacitor, 829-995 MFD, Round (6FLL9)
- LDI INDUSTRIES Pump/Motor Adapter, SAE A, 182TC-256TC (1950)
- GATES 838 mm Outside Length, 13 mm Top Width, 1 Ribs (4L330K)
- MILLENNIUM FILTER Hydraulic Filter, replaces MAHLE PI15004RN, Return Line, 25 micron (ZX-PI15004RN)
- FESTO Filter Regulator LFR-1/2-D-5M-MIDI-A (LFR-1/2-D-5M-MIDI-A)
- WILKERSON Filter/Regulator, Al, Automatic Drain (B18-04-FHG0B)
- ARO Filter/Regulator/Lubricator, 1/2", NPT (C38341-801)
- WATTS 14In 0125Psi Npt Pneumatic FilterRegulator (B11-02MDV)
- FESTO Filter Regulator LFR-D-MAXI-A (LFR-D-MAXI-A)
- INTERSTATE PNEUMATICS 1/4 Inch Filter / Regulator Combo - with 160 PSI gauge (WB1330G-D)
- NUMATICS Filter Regulator, PC Bowl, 3/4 in, 2.9 lb (8653APBP5FA00HN)
- Bellofram Precision Controls Filters & Regulators