Shop All Filters & Regulators
Bellofram Precision Controls
Stainless Steel Filter Regulator, Manual Drain, 1 NPT, 6-60 psi
Mfr # 960-597-000
Zoro # G011209802
product price: $1,159.99
/ea
Free Shipping & Returns
$1,159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bellofram Precision Controls
- MFR # 960-597-000
- Zoro # G011209802
- Country of Origin India
- Category Filters & Regulators
Description
This ruggedly built regulator operates in pressure ranges up to 150 psig 10 BAR. The Type 52SSFR and Type 52SSAR Regulators have built-in dripwells which trap water, oil and other contaminants. The contaminants are easily flushed out of the dripwell via a convenient manual or automatic drain valve. The 25 Micron Filter is constructed of sintered 316 stainless steel, and is easily removed. The Type 52SS products can be through-panel mounted with the mounting nut supplied, bracket-mounted using the optional bracket, or pipe mounted by its ports. The regulators and filter assemblies comply with NACE material requirement #MR0175 for sulfide stress cracking resistant metallic material for oil field equipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 206 Intermediate Duty Value Line Pillow Block Ball Bearing Unit, 1-1/4 in Bore (123606)
- SKF Bearing, Bore 65mm, Industry 6013-JEM (6013 JEM)
- INSTOCK Quick Connect Fitting, Female Connection (GRQCFL-B-3M-K4)
- NSK NSK 6304Z, 6300 Series Single Row Deep Groove Ball Bearing (6304Z)
- ARO Filter/Regulator, 8.15 In. H, 3.28 In. W (P39233-100)
- ARROW PNEUMATICS Filter/Regulator, Poly Bowl, 3/8" (B753FG)
- MILTON Piggyback Filter/Regulator, 3/8" NPT (1110)
- FESTO Filter Regulator MS2-LFR-QS6-D6-AR-BAR-C-M-B (MS2-LFR-QS6-D6-AR-BAR-C-M-B)
- FESTO Filter Regulator MS9-LFR-G-D7-EUV-AG-BAR-AS (MS9-LFR-G-D7-EUV-AG-BAR-AS)
- MASTER PNEUMATIC FILTER REGULATOR (FR10-2L30)
- MILTON Mini Piggyback FR Duo, 1/4" NPT Metal (1142-2)
- Bellofram Precision Controls Filters & Regulators