Shop All Filters & Regulators
Bellofram Precision Controls
Stainless Steel Filter Regulator, Auto Drain, 3/8 NPT, 12-125 psi
Mfr # 960-606-000
Zoro # G011209659
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bellofram Precision Controls
- MFR # 960-606-000
- Zoro # G011209659
- Country of Origin India
- Category Filters & Regulators
Description
This ruggedly built regulator operates in pressure ranges up to 150 psig 10 BAR. The Type 52SSFR and Type 52SSAR Regulators have built-in dripwells which trap water, oil and other contaminants. The contaminants are easily flushed out of the dripwell via a convenient manual or automatic drain valve. The 25 Micron Filter is constructed of sintered 316 stainless steel, and is easily removed. The Type 52SS products can be through-panel mounted with the mounting nut supplied, bracket-mounted using the optional bracket, or pipe mounted by its ports. The regulators and filter assemblies comply with NACE material requirement #MR0175 for sulfide stress cracking resistant metallic material for oil field equipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Canister Assembly, Steel (1959-5)
- GATES XPZ1512 Metric V-Belt, 1512mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1512)
- SPEEDAIRE Air Motor, 9.5 HP, 280 cfm, 2000 rpm (22UX53)
- TRITAN Pillow Block Bearing, Ball, 2-3/4" Bore (UCP214-44)
- WILKERSON Filter/Regulator, Aluminum, Manual Drain (B18-02-FLG0B)
- ARO Npt Filter, 1500 Series, 3/8", F35231-411 (F35231-411)
- ARROW PNEUMATICS Filter/Regulator, Poly Bowl, 3/8" (B753FG)
- FESTO Filter Regulator LFR-1/2-D-MIDI-A-NPT (LFR-1/2-D-MIDI-A-NPT)
- MASTER PNEUMATIC AID FIL-REG 3/8 (CFDR60-3W)
- FESTO Filter Regulator LFR-1/4-D-7-MIDI (LFR-1/4-D-7-MIDI)
- WILKERSON Regulator, Aluminum, 5 3/8" H, 2 3/8" W (R18-02-G0G0B)
- Bellofram Precision Controls Filters & Regulators