Shop All Filters & Regulators
Bellofram Precision Controls
Stainless Steel Filter Regulator, Auto Drain, 1/4 NPT, 6-60 psi
Mfr # 960-601-000
Zoro # G711209874
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bellofram Precision Controls
- MFR # 960-601-000
- Zoro # G711209874
- Country of Origin India
- Category Filters & Regulators
Description
This ruggedly built regulator operates in pressure ranges up to 150 psig 10 BAR. The Type 52SSFR and Type 52SSAR Regulators have built-in dripwells which trap water, oil and other contaminants. The contaminants are easily flushed out of the dripwell via a convenient manual or automatic drain valve. The 25 Micron Filter is constructed of sintered 316 stainless steel, and is easily removed. The Type 52SS products can be through-panel mounted with the mounting nut supplied, bracket-mounted using the optional bracket, or pipe mounted by its ports. The regulators and filter assemblies comply with NACE material requirement #MR0175 for sulfide stress cracking resistant metallic material for oil field equipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI #6510 04-02, Male Connector, 1/4" OD X 1/8" NPT (6510 04-02)
- LDI INDUSTRIES Pump/Motor Adapter, SAE A, 182TC-256TC (1960)
- DYNAMIC FLUID COMPONENTS Dynamic Hydraulic Gear Pump 1.95 cu.in/rev, 5/8 Dia. Straight Shaft, (GP-F20-32-P-C)
- INTERSTATE PNEUMATICS 128 oz - 1 Gallon Air Tool Oil Jug (1 Gal), PK 4 (YL12-128-4CS)
- ARO Filter-Regulator, 3/8", NPT, 132 scfm (P39334-604)
- CKD 3/8IN 1MPA 0.05-0.85MPA NPT PNEUMATIC FILTER-REGULATOR (W3000-10-W-FMT)
- PARKER Filter Regulator, Air Inlet 1/4", 18 scfm (14E15B13FC)
- ARROW PNEUMATICS Regulator, 3 Pos Locking Knob, 1/2" (R354G)
- FAIRCHILD REPAIR KIT FILTER, REGULATOR AND LUBRICATOR PARTS AND ACCESSORY (12125-1)
- LINDE Upe375350 Gas Regulator (X8-UPE-3-75-350)
- WILKERSON Filter-Regulator, Particles/Water Removal, Overall Width: 2.87 in (B28-04-FL00B)
- Bellofram Precision Controls Filters & Regulators