Shop All Filters & Regulators
Bellofram Precision Controls
Stainless Steel Filter Regulator, Auto Drain, 1/4 NPT, 3-30 psi
Mfr # 960-600-000
Zoro # G111209931
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bellofram Precision Controls
- MFR # 960-600-000
- Zoro # G111209931
- Country of Origin India
- Category Filters & Regulators
Description
This ruggedly built regulator operates in pressure ranges up to 150 psig 10 BAR. The Type 52SSFR and Type 52SSAR Regulators have built-in dripwells which trap water, oil and other contaminants. The contaminants are easily flushed out of the dripwell via a convenient manual or automatic drain valve. The 25 Micron Filter is constructed of sintered 316 stainless steel, and is easily removed. The Type 52SS products can be through-panel mounted with the mounting nut supplied, bracket-mounted using the optional bracket, or pipe mounted by its ports. The regulators and filter assemblies comply with NACE material requirement #MR0175 for sulfide stress cracking resistant metallic material for oil field equipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 5,000 psi (HP-N-150)
- BESTORQ Bestorq Timing Belt Model 645-5M-50 - 25.39 in Outside Length - 1.97 in Top Width (645-5M-50)
- MITSUBOSHI Raw Edged Cogged V-Belt A Type, 1/2" x 36" (AX36)
- BAILEY Bearing Insert Hc 204-12 Eccentric Collar Bearing 3/4" Id, 155712 (155712)
- SMC Filter Regulator (AW40-N04H-Z-D)
- POWERMATE Filter/Regulator, 3/8" NPT (P019-0347SP)
- ARROW PNEUMATICS Regulator, 3 Pos Locking Knob, 1/4" (R352G)
- FESTO Filter Regulator LFR-1/4-D-7-MINI-NPT (LFR-1/4-D-7-MINI-NPT)
- SPEEDAIRE Filter/Regulator, 120 cfm, 250psi (4ZK90)
- ARO Pgybk, 2000Srs, Npt, P39344-310 (P39344-310)
- ARO Filter-Regulator, 3/4", NPT, 236 scfm (P39454-614)
- Bellofram Precision Controls Compressed Air Treatment