Shop All Filters & Regulators
Bellofram Precision Controls
Stainless Steel Filter Regulator, Auto Drain, 1/2 NPT, 3-30 psi
Mfr # 960-608-000
Zoro # G111209580
product price: $552.99
/ea
Free Shipping & Returns
$552.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bellofram Precision Controls
- MFR # 960-608-000
- Zoro # G111209580
- Country of Origin India
- Category Filters & Regulators
Description
This ruggedly built regulator operates in pressure ranges up to 150 psig 10 BAR. The Type 52SSFR and Type 52SSAR Regulators have built-in dripwells which trap water, oil and other contaminants. The contaminants are easily flushed out of the dripwell via a convenient manual or automatic drain valve. The 25 Micron Filter is constructed of sintered 316 stainless steel, and is easily removed. The Type 52SS products can be through-panel mounted with the mounting nut supplied, bracket-mounted using the optional bracket, or pipe mounted by its ports. The regulators and filter assemblies comply with NACE material requirement #MR0175 for sulfide stress cracking resistant metallic material for oil field equipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLANTIC BLOWERS Regenerative Blower, 5 HP, 155 cfm (AB-602)
- WEG 3-Phase General Purpose Motor, 3 HP, 182/4T Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (00318OT3E182T-S)
- DODGE Setscrew Ball Bearings, SC , 4-Bolt Flange, F4B-SC-110 (124210 F4B SC 110)
- CAMOZZI BSPp Female-BSPp Male Reducer, G1/4 X G1/8 (2531 1/4-1/8)
- ARO Filter/Regulator, 8.15 In. H, 3.28 In. W (P39223-110)
- LINDE Upe375350 Gas Regulator (X8-UPE-3-75-350)
- ARO Filter/Regulator, 8.15 In. H, 3.28 In. W (P39233-110)
- ARO Filter/Regulator, 13.64 In. H, 4.09 In. W (P39464-110)
- MILTON Air Regulator, 3/8" NPT (1114)
- SPEEDAIRE Filter/Regulator, 80 cfm, 150psi (4ZK83)
- PARKER Filter Regulator, Air Inlet 1/4", 18 scfm (14E15B13FC)
- Bellofram Precision Controls Compressed Air Treatment