Shop All Filters & Regulators
Bellofram Precision Controls
Stainless Steel Filter Regulator, Auto Drain, 1/2 NPT, 15-150 psi
Mfr # 960-611-000
Zoro # G711209591
product price: $552.99
/ea
Free Shipping & Returns
$552.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bellofram Precision Controls
- MFR # 960-611-000
- Zoro # G711209591
- Country of Origin India
- Category Filters & Regulators
Description
This ruggedly built regulator operates in pressure ranges up to 150 psig 10 BAR. The Type 52SSFR and Type 52SSAR Regulators have built-in dripwells which trap water, oil and other contaminants. The contaminants are easily flushed out of the dripwell via a convenient manual or automatic drain valve. The 25 Micron Filter is constructed of sintered 316 stainless steel, and is easily removed. The Type 52SS products can be through-panel mounted with the mounting nut supplied, bracket-mounted using the optional bracket, or pipe mounted by its ports. The regulators and filter assemblies comply with NACE material requirement #MR0175 for sulfide stress cracking resistant metallic material for oil field equipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PNEU-THANE 1/4" X 50' Blue Polyurethane Hose 250 Psi (5096-04X50)
- RULAND Coupling, 4 Beam Clamp, Bore 6 x 4 mm (PCMR19-6-4-A)
- INGERSOLL-RAND Torque Arm, Bench Mount, 100 Nm (QTA100)
- TITAN HD Motor Dual Run Cap, 35/7.5 MFD, 440V, Round (PRCFD3575A)
- ARO Frl Piggyback, 2000Srs, Npt, P39344-100 (P39344-100)
- SMC Filter Regulator, 1/2"NPT (AW30-N03-Z-D)
- ARO Piggyback, Air Inlet 1/4", NPT, 47 scfm (P39124-604)
- ARO Filter/Regulator, 9.96 In. H, 3.15 In. W (P39343-110)
- ARROW PNEUMATICS Mid Flow Regulator, T Handle, 1" (R398G)
- POWERMATE Filter/Regulator, 1/2" NPT (P019-0335SP)
- CASH ACME Cash Acme EB-45U1 Pressure Regulator 1 In. (6254544)
- Bellofram Precision Controls Filters & Regulators