Shop All Filters & Regulators
Bellofram Precision Controls
Stainless Steel Filter Regulator, Auto Drain, 1/2 NPT, 12-125 psi
Mfr # 960-610-000
Zoro # G011209550
Free Shipping & Returns
$543.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bellofram Precision Controls
- MFR # 960-610-000
- Zoro # G011209550
- Country of Origin India
- Category Filters & Regulators
Description
This ruggedly built regulator operates in pressure ranges up to 150 psig 10 BAR. The Type 52SSFR and Type 52SSAR Regulators have built-in dripwells which trap water, oil and other contaminants. The contaminants are easily flushed out of the dripwell via a convenient manual or automatic drain valve. The 25 Micron Filter is constructed of sintered 316 stainless steel, and is easily removed. The Type 52SS products can be through-panel mounted with the mounting nut supplied, bracket-mounted using the optional bracket, or pipe mounted by its ports. The regulators and filter assemblies comply with NACE material requirement #MR0175 for sulfide stress cracking resistant metallic material for oil field equipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER MAHLE 77718802 Replacement/Interchange Hydraulic Filter (MF0061013)
- DAYTON Radial Bearing, DBL Seal, 0.2500 In. Bore (1ZGD3)
- SPEEDAIRE Air Line Lubricator, 3/8In, 80cfm, 150 psi (4ZL91)
- ZORO SELECT Snap-Hose Clamp, Black, 2.11"Max ID, PK25 (HC-V-PA66-BK)
- SPEEDAIRE Filter/Regulator, 11.93 In. H, 3.15 In. W (4ZK96)
- ARO Filter/Regulator, 9.96 In. H, 3.15 In. W (P39333-110)
- ARO Filter-Regulator, 3/4", NPT, 236 scfm (P39454-614)
- MILTON INDUSTRIES FILTER 3/4 NPT METAL BOWL (MI1022-8)
- WILKERSON Filter-Regulator, Particles/Water Removal, Overall Height: 7.0 in (B08-02-FK00B)
- S.U.R. & R. AUTO PARTS FILTER REMOVAL CUP BX/5 (SRRFC5)
- NUMATICS Filter Regulator, Metal Bowl, 1/2in, 1.24lb (8652APBM4FA00HN)
- Bellofram Precision Controls Compressed Air Treatment