Shop All Filters & Regulators
Bellofram Precision Controls
Stainless Steel Filter Regulator, Auto Drain, 1 NPT, 6-60 psi
Mfr # 960-617-000
Zoro # G011209758
product price: $1,235.99
/ea
Free Shipping & Returns
$1,235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bellofram Precision Controls
- MFR # 960-617-000
- Zoro # G011209758
- Country of Origin India
- Category Filters & Regulators
Description
This ruggedly built regulator operates in pressure ranges up to 150 psig 10 BAR. The Type 52SSFR and Type 52SSAR Regulators have built-in dripwells which trap water, oil and other contaminants. The contaminants are easily flushed out of the dripwell via a convenient manual or automatic drain valve. The 25 Micron Filter is constructed of sintered 316 stainless steel, and is easily removed. The Type 52SS products can be through-panel mounted with the mounting nut supplied, bracket-mounted using the optional bracket, or pipe mounted by its ports. The regulators and filter assemblies comply with NACE material requirement #MR0175 for sulfide stress cracking resistant metallic material for oil field equipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Compressed Air Filter, 290 psi, 7.2 In. W (4GPC3)
- WOLVERINE Tie-Rod Cylinder, 2.5" Bore, 10" Stroke (W250100-S)
- DIXON MNPT, 3/8"xHose, Barb, 3/8" (1020606C)
- CONTINENTAL Water Hose, 3" ID x 50 ft., Green (SP300-50CE-G)
- SPEEDAIRE Filter/Regulator, 1/2 in FNPT Connection (B764W3)
- ARO FRL Piggyback, Air Inlet 1/4", NPT, 58 scfm (P39224-614)
- SPEEDAIRE Filter/Regulator, 1/8in NPT, oil removal (4ZK80)
- FESTO Filter Regulator LFR-1/8-D-5M-MINI (LFR-1/8-D-5M-MINI)
- ARROW PNEUMATICS Filter/Regulator, Poly Bowl, 1/2" (B754G)
- MASTER PNEUMATIC FIL-REG 1/2 (FR60-4)
- NUMATICS Filter Regulator, PC Bowl, 1/8 in, 0.68 lb (8651APBP1FA00HN)
- Bellofram Precision Controls Filters & Regulators