Shop All Filters & Regulators
Bellofram Precision Controls
Stainless Steel Filter Regulator, Auto Drain, 1 NPT, 12-125 psi
Mfr # 960-618-000
Zoro # G011209963
product price: $1,235.99
/ea
Free Shipping & Returns
$1,235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bellofram Precision Controls
- MFR # 960-618-000
- Zoro # G011209963
- Country of Origin India
- Category Filters & Regulators
Description
This ruggedly built regulator operates in pressure ranges up to 150 psig 10 BAR. The Type 52SSFR and Type 52SSAR Regulators have built-in dripwells which trap water, oil and other contaminants. The contaminants are easily flushed out of the dripwell via a convenient manual or automatic drain valve. The 25 Micron Filter is constructed of sintered 316 stainless steel, and is easily removed. The Type 52SS products can be through-panel mounted with the mounting nut supplied, bracket-mounted using the optional bracket, or pipe mounted by its ports. The regulators and filter assemblies comply with NACE material requirement #MR0175 for sulfide stress cracking resistant metallic material for oil field equipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Sprocket, 1-in. Pitch, 20 Hardened Teeth, 2-in. Finished Bore with Keyway & Set Screws (80BS20H X 2)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 1-1/2, PK3 (CB161812)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 1-1/2, PK3 (CB081212)
- TRITAN Needle Bearing, Caged, Inch, Without Inner Ring, 1.25-in. Bore Dia., 1.75-in. Outside Dia., 1-in. W (MR20N)
- FESTO Filter Regulator LFR-1/4-D-MINI (LFR-1/4-D-MINI)
- WILKERSON Regulator, Aluminum, 5 3/8" H, 2 3/8" W (R18-02-G0G0B)
- ARO Filter-Regulator, 1", NPT, 250 scfm (P39464-614)
- FESTO Filter Regulator LFR-1/4-D-7-MIDI (LFR-1/4-D-7-MIDI)
- BIMBA MFG CO Bimba-Mead Filter/Regulator MGAFR300-10-SM, Auto Drain, Polycarb. Bowl W/Metal Bowl Guard, 3/8" NPT (MGAFR300-10-SM)
- FAIRCHILD 3/8IN 250PSI 2-100PSI NPT PNEUMATIC FILTER-REGULATOR (30253T)
- ARO Regulator, Air Inlet 2", NPT, 1,180 cfm (R37591-300)
- Bellofram Precision Controls Filters & Regulators