Shop All Pressure Regulators
Bellofram Precision Controls
Pressure Regulator, T110 Series, High Accuracy, 2-110 PSIG, 1/2in Port
Mfr # 960-515-000
Zoro # G211209787
Free Shipping & Returns
$713.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bellofram Precision Controls
- MFR # 960-515-000
- Zoro # G211209787
- Country of Origin United States
- Category Pressure Regulators
Description
The Type 110 Large Forward and Exhaust Flow Air Pressure Regulator combines the proven technology of the Type 10 regulator with the large pneumatic booster of the Type 79 Relay. Highly accurate pressure regulation, available in ports sizes 3/8, 1/2, 3/4 and 1 NPT. High forward flow capacity - 150+ SCFM as well as high exhaust capacity.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Purist Stillness Wall-Mount Supply Elbow With Check Valve (22172-BV)
- ZORO SELECT 2" Black Steel Slip On Flange (FLCS1RFSO200)
- PARKER 1" Compression x 3/4" MNPT Brass Male Connector 5PK (68CA-16-12)
- KOHLER Service Kit, Slim M24 Stream Shaper (So) (1234792)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, Relieving, High Precision, T10 Series, 2-60 PSIG, 1/4in Port (960-009-000)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, Relieving, T70 Series, 0-10 PSIG, 1/2in Port (960-163-000)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, Relieving, High Precision, 1/4 NPT, 2-120 psi, 10 SCFM (960-029-000)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, Relieving, T50-Series, 0-120 PSIG, 1/4in Port (960-069-000)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, Relieving, Filter, T51FR Series, 0-100 PSIG, 1/4in Port (960-177-000)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, High Flow, T78 Series, 0-10 PSIG, 1/2in Port (960-351-000)
- WATTS Water Pressure Regulator Valve, 3 In. (3 LFN223M1-B)
- Bellofram Precision Controls Pressure Regulators