Shop All Pneumatic Regulators
Bellofram Precision Controls
Pressure Regulator, Submini, Relieving, T92 Series, 0-60 PSIG, 1/16in Port
Mfr # 960-543-000
Zoro # G311209625
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bellofram Precision Controls
- MFR # 960-543-000
- Zoro # G311209625
- Country of Origin United States
- Category Pneumatic Regulators
Description
With the new Type 92, Marsh Bellofram has created a subminiature regulator with a true rolling diaphragm design. Most subminiature regulators utilize a flat diaphragm, which in this small of a regulator causes excessive droop and low stability. By utilizing a larger diameter rolling diaphragm, the Type 92 regulator offers a more sensitive regulator with excellent stability and significantly less droop. The Type 92 Subminiature Regulator is a compact, low-cost unit which operates in pressure ranges up to 100 psi, with a maximum supply pressure of 150 psi. It provides dependable reliability and accuracy for low flow or dead end applications. The Type 92 subminiature regulator is available with a corrosion resistant anodized aluminum body and bonnet. Comes standard with a fluorocarbon diaphragm.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel10FORFSX CAP (FF0304-C-10)
- CHICAGO RAWHIDE Small Bore Seals, #8796 (8796)
- INTERSTATE PNEUMATICS 1/4 Inch Diamond U Series Coupler Plug x 1/4 Inch Female NPT (CPD440)
- CAMOZZI Male Elbow Swivel, 10MM OD X G1/2 (S6520 10-1/2)
- BELLOFRAM PRECISION CONTROLS Subminiature Regulator, 1/16in Ports, 0-5 psi (960-236-000)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, 1/4 NPT Ports, 0.5-25 psi, Relieving (960-053-000)
- SIEMENS PRESSURE 1/8IN NPT PNEUMATIC REGULATOR (41-30)
- POWERMATE High Flow Regulator, w/Gauge, 1/4" (P019-0311SP)
- NUMATICS Sandwich Single Air Regulator, 230 cfm (554RS100JP00000)
- FESTO Pressure Regulator VRPA-CM-T14-E (VRPA-CM-T14-E)
- KEYSCO TOOLS Brass Mini Air Regulator (77336)
- Bellofram Precision Controls Pneumatic System Components