Shop All Pneumatic Regulators
Bellofram Precision Controls
Pressure Regulator, Submini, Relieving, T92 Series, 0-5 PSIG, 1/16in Port
Mfr # 960-540-000
Zoro # G111209702
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bellofram Precision Controls
- MFR # 960-540-000
- Zoro # G111209702
- Country of Origin United States
- Category Pneumatic Regulators
Description
With the new Type 92, Marsh Bellofram has created a subminiature regulator with a true rolling diaphragm design. Most subminiature regulators utilize a flat diaphragm, which in this small of a regulator causes excessive droop and low stability. By utilizing a larger diameter rolling diaphragm, the Type 92 regulator offers a more sensitive regulator with excellent stability and significantly less droop. The Type 92 Subminiature Regulator is a compact, low-cost unit which operates in pressure ranges up to 100 psi, with a maximum supply pressure of 150 psi. It provides dependable reliability and accuracy for low flow or dead end applications. The Type 92 subminiature regulator is available with a corrosion resistant anodized aluminum body and bonnet. Comes standard with a fluorocarbon diaphragm.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Blanking Plate VABB-L1-14 (VABB-L1-14)
- SPEEDAIRE Cylinder Repair Kit, Cushioned, 6 In Bore (2ZB80)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40 Chain Size, 27 # of Teeth (40BS27H X 1)
- SPEEDAIRE Hose Mender, For Hose ID 1/4 In, Brass (2X770)
- BELLOFRAM PRECISION CONTROLS Subminiature Regulator, 1/16in Ports, 0-5 psi (960-236-000)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, 1/4 NPT Ports, 0.5-25 psi, Relieving (960-053-000)
- DEVILBISS AUTOMOTIVE REFINISHING HAR-508 REGULATOR 0-125 PSI (DV130091)
- NUMATICS Sandwich Single Air Regulator, 46 cfm (081RS100J000000)
- PARKER Air Regulator, 1/2 In. NPT, 75 cfm, 250 psi (06R318AC)
- MASTER PNEUMATIC REGULATOR 3/8 (R100-3L)
- INGERSOLL-RAND Air Regulator, 75 cfm, Flow Right to Left (49124399)
- Bellofram Precision Controls Pneumatic System Components