Shop All Pneumatic Regulators
Bellofram Precision Controls
Pressure Regulator, Submini, Relieving, T92 Series, 0-30 PSIG, 1/16in Port
Mfr # 960-542-000
Zoro # G911209599
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bellofram Precision Controls
- MFR # 960-542-000
- Zoro # G911209599
- Country of Origin United States
- Category Pneumatic Regulators
Description
With the new Type 92, Marsh Bellofram has created a subminiature regulator with a true rolling diaphragm design. Most subminiature regulators utilize a flat diaphragm, which in this small of a regulator causes excessive droop and low stability. By utilizing a larger diameter rolling diaphragm, the Type 92 regulator offers a more sensitive regulator with excellent stability and significantly less droop. The Type 92 Subminiature Regulator is a compact, low-cost unit which operates in pressure ranges up to 100 psi, with a maximum supply pressure of 150 psi. It provides dependable reliability and accuracy for low flow or dead end applications. The Type 92 subminiature regulator is available with a corrosion resistant anodized aluminum body and bonnet. Comes standard with a fluorocarbon diaphragm.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG140, 25 micron, Inside-Out (MF0065966)
- DAYTON B74 V-Belt, 77" Outside Length, 21/32" Top Width, 1 Ribs (6A158)
- FAFNIR Ball Bearings, Ball Deep Groove Radial <12 Od, Sealed (PW204PP)
- DAYTON BX210 Cogged V-Belt, 213" Outside Length, 21/32" Top Width, 1 Ribs (6L313)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, 1/4 NPT Ports, 0.5-25 psi, Relieving (960-053-000)
- BELLOFRAM PRECISION CONTROLS Subminiature Regulator, 1/16in Ports, 0-5 psi (960-236-000)
- MASTER PNEUMATIC REGULATOR (R55M-1L30P)
- ARO Regulator, 1/8"Air Inlet, , 45 scfm (R37111-600)
- INTERSTATE PNEUMATICS 1/4 Inch Mini Brass Compact Regulator (W1130B-D)
- INTERSTATE PNEUMATICS 1/2 Inch Standard 'T' Handle Air Regulator 0-125 PSI (W1180T)
- FESTO Pressure Booster DPA-40-D (DPA-40-D)
- Bellofram Precision Controls Pneumatic Regulators