Shop All Pneumatic Regulators
Bellofram Precision Controls
Pressure Regulator, Submini, Non-Relieving, T92 Series, 0-60 PSIG, 1/16in Port
Mfr # 960-543-002
Zoro # G211209619
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bellofram Precision Controls
- MFR # 960-543-002
- Zoro # G211209619
- Country of Origin United States
- Category Pneumatic Regulators
Description
With the new Type 92, Marsh Bellofram has created a subminiature regulator with a true rolling diaphragm design. Most subminiature regulators utilize a flat diaphragm, which in this small of a regulator causes excessive droop and low stability. By utilizing a larger diameter rolling diaphragm, the Type 92 regulator offers a more sensitive regulator with excellent stability and significantly less droop. The Type 92 Subminiature Regulator is a compact, low-cost unit which operates in pressure ranges up to 100 psi, with a maximum supply pressure of 150 psi. It provides dependable reliability and accuracy for low flow or dead end applications. The Type 92 subminiature regulator is available with a corrosion resistant anodized aluminum body and bonnet. Comes standard with a fluorocarbon diaphragm.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 6-1/2 to 6-13/16In, SAE650, PK5 (300110650)
- MARTIN SPROCKET & GEAR Spk Roller Qd Saber, 100E20H (100E20H)
- GENERAL 6000 Series, Single Row, Deep Groove Radial Ball Bearing <=90Mm; 12Mm Id X 28Mm Od X 8Mm W; Sealed (6001 2RS)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1/2" Fem Pipe (1502-08-08-FG)
- BELLOFRAM PRECISION CONTROLS Subminiature Regulator, 1/16in Ports, 0-5 psi (960-236-000)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, 1/4 NPT Ports, 0.5-25 psi, Relieving (960-053-000)
- PARKER Regulator, Air Inlet 1/4", NPT, 300 psig (14R111FC)
- WILKERSON Air Regulator, 1/4 In NPT, 117 cfm, 300 psi (R21-02-000)
- FESTO Pressure Regulator LR-3/8-D-7-MINI (LR-3/8-D-7-MINI)
- KEYSCO TOOLS Brass Mini Air Regulator (77336)
- WILKERSON Air Regulator, 3/8 In NPT, 180 cfm, 300 psi (R21-03-000)
- Bellofram Precision Controls Pneumatic Regulators