Shop All Pneumatic Regulators
Bellofram Precision Controls
Pressure Regulator, Submini, Non-Relieving, T92 Series, 0-30 PSIG, 1/16in Port
Mfr # 960-542-002
Zoro # G411209631
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bellofram Precision Controls
- MFR # 960-542-002
- Zoro # G411209631
- Country of Origin United States
- Category Pneumatic Regulators
Description
With the new Type 92, Marsh Bellofram has created a subminiature regulator with a true rolling diaphragm design. Most subminiature regulators utilize a flat diaphragm, which in this small of a regulator causes excessive droop and low stability. By utilizing a larger diameter rolling diaphragm, the Type 92 regulator offers a more sensitive regulator with excellent stability and significantly less droop. The Type 92 Subminiature Regulator is a compact, low-cost unit which operates in pressure ranges up to 100 psi, with a maximum supply pressure of 150 psi. It provides dependable reliability and accuracy for low flow or dead end applications. The Type 92 subminiature regulator is available with a corrosion resistant anodized aluminum body and bonnet. Comes standard with a fluorocarbon diaphragm.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Anti Seize Compound, Copper, 1 oz, Tube LB 8008(TM) C5-A® (234192)
- MITSUBOSHI Raw Edged Cogged V-Belt B Type, 21/32" x 112" (BX112)
- BESTORQ Aftermarket TROY-BILT GW-9245 Replacement Belt, 4LK220 (4LK220)
- POWERDRIVE QD Bushing, Series SDS, 1-1/2" Bore (SDS-1-1/2)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, 1/4 NPT Ports, 0.5-25 psi, Relieving (960-053-000)
- BELLOFRAM PRECISION CONTROLS Subminiature Regulator, 1/16in Ports, 0-5 psi (960-236-000)
- SMC Regulator, Air Line, Knob (AR20-N02-Z-D)
- FAIRCHILD 3/8IN 500PSI 1-60PSI NPT PNEUMATIC REGULATOR (10243)
- MOORE Nullmatic 1/4In Npt Pneumatic Regulator (40-30)
- INTERSTATE PNEUMATICS 1/4 Inch NPT In-Line 90 PSI Fixed Preset Pressure Regulator - Outlet Pressure with Max Inlet 230 PSI (WR1110)
- SMC 3/8In 145Psi 0.05-0.85Mpa Npt Pneumatic Regulator (AR40-03)
- Bellofram Precision Controls Pneumatic System Components