Shop All Pneumatic Regulators
Bellofram Precision Controls
Pressure Regulator, Submini, Non-Relieving, T92 Series, 0-15 PSIG, 1/16in Port
Mfr # 960-541-002
Zoro # G811209620
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bellofram Precision Controls
- MFR # 960-541-002
- Zoro # G811209620
- Country of Origin United States
- Category Pneumatic Regulators
Description
With the new Type 92, Marsh Bellofram has created a subminiature regulator with a true rolling diaphragm design. Most subminiature regulators utilize a flat diaphragm, which in this small of a regulator causes excessive droop and low stability. By utilizing a larger diameter rolling diaphragm, the Type 92 regulator offers a more sensitive regulator with excellent stability and significantly less droop. The Type 92 Subminiature Regulator is a compact, low-cost unit which operates in pressure ranges up to 100 psi, with a maximum supply pressure of 150 psi. It provides dependable reliability and accuracy for low flow or dead end applications. The Type 92 subminiature regulator is available with a corrosion resistant anodized aluminum body and bonnet. Comes standard with a fluorocarbon diaphragm.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Connector, DIN Type A, Plug Lead (3FFZ8)
- GROTE Coiled Air 20 ft., 12" Lead, Red, Low Temp (81-0020-RC)
- GATES 3073 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B118)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4RP07)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, 1/4 NPT Ports, 0.5-25 psi, Relieving (960-053-000)
- BELLOFRAM PRECISION CONTROLS Subminiature Regulator, 1/16in Ports, 0-5 psi (960-236-000)
- DIXON Wilkerson by Miniature Water Regulator without Gauge, 1/4 in NPT/BSPP-G, 2 to 125 psig Adjustable Pr (RB3-02R)
- SPEEDAIRE Regulatory Assembly, 1/4 NPT (J0309040020)
- DIXON Wilkerson HiFlow Regulator, R30 3/4"Gauge (R30-06RG)
- FAIRCHILD Air Volume Booster 1/2In 250Psi Npt Pneumatic Regulator (4514)
- DIXON Wilkerson High Flow Regulator, R40, 2" (R40-0CR)
- Bellofram Precision Controls Pneumatic System Components