Shop All Pressure Regulators
Bellofram Precision Controls
Pressure Regulator, Relieving, T50-Series, 0-120 PSIG, 1/4in Port
Mfr # 960-069-000
Zoro # G711209836
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bellofram Precision Controls
- MFR # 960-069-000
- Zoro # G711209836
- Country of Origin China
- Category Pressure Regulators
Description
Marsh Bellofram's General Purpose Type 50 and Type 50 NACE Filter Regulators are reliable precision units designed for instrumentation and general purpose use in both standard environments Type 50, and corrosive environments Type 50 NACE. The Type 50 NACE complies with NACE material requirement #MR0175 for sulfide stress cracking resistant metallic material for oil field equipment. Superior regulation characteristics with rugged, corrosion-resistant construction. Excellent stability and repeatability with low droop at high flow.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CECILWARE Faucet Upper Assembly (537048)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-336)
- WATCO 1-3/16 Pipe Dia., Brass, Lavatory, Drain (815-B-CP)
- JONES STEPHENS Angle Stop, RB, 5/8"Comp.x3/8"Comp. (S4211RB)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, Relieving, High Precision, 1/4 NPT, 2-120 psi, 10 SCFM (960-029-000)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, NON-Relieving, T70 Series, 1-60 PSIG, 1/2in Port (960-160-002)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, High Flow, T78 Series, 0-10 PSIG, 1/2in Port (960-351-000)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, Relieving, T70 Series, 2-150 PSIG, 1/4in Port (960-094-000)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, Relieving, T70 Series, 0-10 PSIG, 1/2in Port (960-163-000)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, Relieving, Filter, T51FR Series, 0-100 PSIG, 1/4in Port (960-177-000)
- ZORO SELECT Pressure Regulator, Brass, 300 psi, Application: Non-Potable Water Applications (30PV02)
- Bellofram Precision Controls Pressure Regulators