Shop All Pressure Regulators
Bellofram Precision Controls
Pressure Regulator, Relieving, High Precision, 3/8 NPT, 2-120 psi, 10 SCFM
Mfr # 960-030-000
Zoro # G311209779
product price: $278.99
/ea
Free Shipping & Returns
$278.99
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
- Brand Bellofram Precision Controls
- MFR # 960-030-000
- Zoro # G311209779
- Country of Origin China
- Category Pressure Regulators
Description
Similar in proven accuracy and rugged construction to other Type 10 Regulators, these units provide extra fast blowdown for very rapid release of down stream pressure. The extra relief feature makes these regulators suitable for cylinder return stroke actuation, air hoists, and similar applications requiring fast exhaust. Highly Accurate Pressure Regulation to 0.1% with good performance from dead end to 12 SCFM. Start-up stability allowing regulated pressure to return to output setting. Units can be installed in any position including panel mounted or supported by inline plumbing. Available variations to meet particular requirements, such as high-relief and low-range.
Documents & Resources
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
- UNITHERM 4" x 18" L Fiberglass Insulated Pipe Jacket 3" Wall (IW1824)
- EVERFLOW 1/4" O.D. COMP x 1/8" MIP Reducing Adapter Pipe Fitting, Lead Free Brass (C68R-1418-NL)
- JAY R. SMITH MANUFACTURING Nipple Kit, 10" (0100N10KP-M58)
- VIEGA Viega MegaPress tee, 1/2" x 1/2" x 1/2" (25300)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, Relieving, 1/4 NPT, 0-100 psi (960-172-000)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, NON-Relieving, T70 Series, 1-60 PSIG, 1/2in Port (960-160-002)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, Relieving, T70 Series, 2-150 PSIG, 3/8in Port (960-093-000)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, Relieving, High Precision, 1/4 NPT, 2-120 psi, 10 SCFM (960-029-000)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, Relieving, 1/4 NPT, 0-30 psi (960-170-000)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, Relieving, T70 Series, 2-150 PSIG, 1/2in Port (960-161-000)
- PROTECT AIR Miniature Regulator, 1 1/2", 9/16" H (PCR233FS1230)
- Bellofram Precision Controls Pressure Regulators