Shop All Pressure Regulators
Bellofram Precision Controls
Pressure Regulator, Relieving, High Precision, 1/4 NPT, 2-120 psi, 15 SCFM
Mfr # 960-073-000
Zoro # G411209693
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bellofram Precision Controls
- MFR # 960-073-000
- Zoro # G411209693
- Country of Origin China
- Category Pressure Regulators
Description
Similar in proven accuracy and rugged construction to other Type 10 Regulators, these units provide extra fast blowdown for very rapid release of down stream pressure. The extra relief feature makes these regulators suitable for cylinder return stroke actuation, air hoists, and similar applications requiring fast exhaust. Highly Accurate Pressure Regulation to 0.1% with good performance from dead end to 12 SCFM. Start-up stability allowing regulated pressure to return to output setting. Units can be installed in any position including panel mounted or supported by inline plumbing. Available variations to meet particular requirements, such as high-relief and low-range.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER String Wound Filter Cartridge, 20 gpm, 75 Micron, 2-7/16" O.D., 20 in H, 6 PK (10R20A)
- HAM-LET SS Inline Strainers, 2 47/50" L, 3,000 psi (H-600-SS-L-6MM-15)
- DELTA Monitor 14 Series Valve Trim W/ 3-Setting Integrated Diverter (T24859-CZ)
- VALTERRA TUB/SHOWER DIV FAUCET W/ D-SPUD, 4IN, 2 LEVER, TEACUP, PLASTIC, CHROME (PF213364)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, Relieving, High Precision, T10 Series, 2-60 PSIG, 1/4in Port (960-009-000)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, Relieving, T70 Series, 2-150 PSIG, 3/8in Port (960-093-000)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, Relieving, T70 Series, 1-60 PSIG, 1/2in Port (960-160-000)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, Relieving, High Precision, 1/4 NPT, 2-120 psi, 10 SCFM (960-029-000)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, 1/4 NPT Ports, 0-10 psi, Relieving (960-063-000)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, Relieving, T70 Series, 2-150 PSIG, 1/2in Port (960-161-000)
- SPENCE Pressure Regulator, 1-1/4 In, 3 to 20 psi (E-C1F9A1B1AH1)
- Bellofram Precision Controls Pressure Regulators